Shop All Gauge Blocks and Clamps
Vermont Gage
Pin Gage, Plus, Class ZZ, 0.991
Mfr # 111199100
Zoro # G0015622
product price: $10.19
/ea
Sold in multiples of 3 for $30.57
$30.57
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Tool Steel; Rc 60/65
- Application Measures hole sizes within +.0002/-.0000"
- Finish Steel - 10 Microfinish or Better
- Overall Length 2 in
- Tolerance +.0002/-.0000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vermont Gage
- MFR # 111199100
- Zoro # G0015622
- UPC # 662631019914
- Country of Origin United States
- Category Gauge Blocks and Clamps
Dimensions
Overall Length | 2 in |
Diameter | 0.9910 |
Details
Item | Pin Gage |
Material | Tool Steel; Rc 60/65 |
Application | Measures hole sizes within +.0002/-.0000" |
Finish | Steel - 10 Microfinish or Better |
Type | Go (Plus) |
Tolerance | +.0002/-.0000 |
Class | ZZ |
Includes | Certificate of Accuracy with NIST traceability |
Description
Pin Gage, Material Tool Steel; Rc 60/65, Finish Steel - 10 Microfinish or Better, Diameter 0.9910, Tolerance +.0002/-.0000, Overall Length 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Ratcheting Flare Nut Wrench, L 7-1/4" (J3822)
- BUFFALO TOOLS Magnetic Sweeper Pickup Tool, 30" W (MPSWEEP)
- ILC Replacement for Milwaukee 48-11-2830 Battery (48-11-2830 BATTERY MILWAUKEE)
- YG-1 TOOL CO Sq. End Mill, Single End, HSS, 7/8 (08144)
- VERMONT GAGE Pin Gage, Minus, 0.260 In, Black (911226000)
- VERMONT GAGE Pin Gage, Minus, 0.068 In, Black (911206800)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 0.124in (111212400)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 0.082 (111108200)
- VERMONT GAGE Pin Gage, Plus, 0.136 In, Black (911113600)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 25.39mm (112325390)
- VERMONT GAGE Pin Gage, Minus, 0.249 In, Black (911224900)
- Vermont Gage Precision Measuring Tools