Shop All Gauge Blocks and Clamps
Vermont Gage
Pin Gage, Plus, Class ZZ, 0.984
Mfr # 111198400
Zoro # G0015561
product price: $9.39
/ea
Sold in multiples of 3 for $28.17
$28.17
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Tool Steel; Rc 60/65
- Application Measures hole sizes within +.0002/-.0000"
- Class ZZ
- Tolerance +.0002/-.0000
- Finish Steel - 10 Microfinish or Better
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vermont Gage
- MFR # 111198400
- Zoro # G0015561
- UPC # 662631019846
- Country of Origin United States
- Category Gauge Blocks and Clamps
Dimensions
Diameter | 0.9840 |
Overall Length | 2 in |
Details
Item | Pin Gage |
Material | Tool Steel; Rc 60/65 |
Application | Measures hole sizes within +.0002/-.0000" |
Class | ZZ |
Tolerance | +.0002/-.0000 |
Finish | Steel - 10 Microfinish or Better |
Type | Go (Plus) |
Includes | Certificate of Accuracy with NIST traceability |
Description
Pin Gage, Material Tool Steel; Rc 60/65, Finish Steel - 10 Microfinish or Better, Diameter 0.9840, Tolerance +.0002/-.0000, Overall Length 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CUSTOM LEATHERCRAFT TOTE BAG18""W/PLASTC TRAY (1535)
- BON TOOL Bon 22-829 Tamper, Urethane 11" X 11", Fiberglass Handle (22-829)
- BIG GATOR TOOLS Metric V-DrillGuide® (10-14mm) (MDG2000NP)
- GREAT NECK 7Pc Nutdriver Set (ND71)
- VERMONT GAGE Pin Gage, Minus, 1.000 In, Black (911200000)
- VERMONT GAGE Pin Gage, Minus, 0.048 In, Black (911204800)
- VERMONT GAGE Pin Gage, Minus, 0.242 In, Black (911224200)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 0.28 (111128000)
- VERMONT GAGE Pin Gage, Plus, 1.000 In, Black (911100000)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 0.013 (111201300)
- MITUTOYO Rect Steel, Asme 0, 6.0" (611206-531)
- Vermont Gage Gauge Blocks and Clamps