Shop All Gauge Blocks and Clamps
Vermont Gage
Pin Gage, Plus, Class ZZ, 0.962
Mfr # 111196200
Zoro # G0015360
product price: $10.35
/ea
Sold in multiples of 3 for $31.05
$31.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Tool Steel; Rc 60/65
- Includes Certificate of Accuracy with NIST traceability
- Tolerance +.0002/-.0000
- Overall Length 2 in
- Diameter 0.9620
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vermont Gage
- MFR # 111196200
- Zoro # G0015360
- UPC # 662631019624
- Country of Origin United States
- Category Gauge Blocks and Clamps
Dimensions
Overall Length | 2 in |
Diameter | 0.9620 |
Details
Item | Pin Gage |
Material | Tool Steel; Rc 60/65 |
Includes | Certificate of Accuracy with NIST traceability |
Tolerance | +.0002/-.0000 |
Type | Go (Plus) |
Finish | Steel - 10 Microfinish or Better |
Class | ZZ |
Application | Measures hole sizes within +.0002/-.0000" |
Description
Pin Gage, Material Tool Steel; Rc 60/65, Finish Steel - 10 Microfinish or Better, Diameter 0.9620, Tolerance +.0002/-.0000, Overall Length 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MICRO 100 Keyseat Cutter, Square, 0.1250" (1/8) Cutter dia, Face Width: 0.040" (KC-125-190-040)
- ZORO SELECT MAGNETIC FLOOR SWEEPER 24 IN (3KNR7)
- URREA 12-Point Flat Ratcheting Box-End Wrench, 1/2 X 9/16"opening size. (1193)
- TEKTON 1/2 Inch Drive x E20 External Star Impact Socket (SID22420)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 0.011 (111101100)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 0.0165 (111301650)
- VERMONT GAGE Pin Gage, Minus, 0.247 In, Black (911224700)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 0.767 (111176700)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 0.031 (111103100)
- VERMONT GAGE Pin Gage, Minus, 0.081 In, Black (911208100)
- VERMONT GAGE Pin Gage Set, Plus, 0.20-1.28mm, Black (902100100)
- Vermont Gage Precision Gauges & Accessories