Shop All Gauge Blocks and Clamps
Vermont Gage
Pin Gage, Plus, Class ZZ, 0.915
Mfr # 111191500
Zoro # G0014749
product price: $10.89
/ea
Sold in multiples of 3 for $32.67
$32.67
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Tool Steel; Rc 60/65
- Application Measures hole sizes within +.0002/-.0000"
- Includes Certificate of Accuracy with NIST traceability
- Class ZZ
- Finish Steel - 10 Microfinish or Better
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vermont Gage
- MFR # 111191500
- Zoro # G0014749
- UPC # 662631019150
- Country of Origin United States
- Category Gauge Blocks and Clamps
Dimensions
Overall Length | 2 in |
Diameter | 0.9150 |
Details
Item | Pin Gage |
Material | Tool Steel; Rc 60/65 |
Application | Measures hole sizes within +.0002/-.0000" |
Includes | Certificate of Accuracy with NIST traceability |
Class | ZZ |
Finish | Steel - 10 Microfinish or Better |
Type | Go (Plus) |
Tolerance | +.0002/-.0000 |
Description
Pin Gage, Material Tool Steel; Rc 60/65, Finish Steel - 10 Microfinish or Better, Diameter 0.9150, Tolerance +.0002/-.0000, Overall Length 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 1/4 Inch Drive 6-Point Socket and Ratchet Set, 28-Piece 5/32-9/16 in. (SKT05102)
- STAHLWILLE TOOLS 6, 3 mm (1/4") Screwdriver socket TORX T8 L.28 mm (01350008)
- OX TOOLS Pro Brick Hammer 24oz (OX-P082424)
- MICRO 100 Round Blank, Dia. 1/4 In, Length 2 In (SR-250-2)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 0.531 (111253100)
- VERMONT GAGE Gage Pin Set, ZZ, Plus, .0615"-.2505" (101300400)
- VERMONT GAGE Pin Gage, Plus, 0.078 In, Black (911107800)
- VERMONT GAGE Pin Gage, Minus, 0.700 In, Black (911270000)
- VERMONT GAGE Gage Pin Set, ZZ, Minus, 1.31mm-4.99mm (102400200)
- VERMONT GAGE Pin Gage, Plus, 0.052 In, Black (911105200)
- VERMONT GAGE Pin Gage, Plus, 0.156 In, Black (911115600)
- Vermont Gage Precision Gauges & Accessories