Shop All Gauge Blocks and Clamps
Vermont Gage
Pin Gage, Plus, Class ZZ, 0.895
Mfr # 111189500
Zoro # G0014651
product price: $8.99
/ea
Sold in multiples of 3 for $26.97
$26.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Tool Steel; Rc 60/65
- Includes Certificate of Accuracy with NIST traceability
- Finish Steel - 10 Microfinish or Better
- Diameter 0.8950
- Application Measures hole sizes within +.0002/-.0000"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vermont Gage
- MFR # 111189500
- Zoro # G0014651
- UPC # 662631018955
- Country of Origin United States
- Category Gauge Blocks and Clamps
Dimensions
Diameter | 0.8950 |
Overall Length | 2 in |
Details
Item | Pin Gage |
Material | Tool Steel; Rc 60/65 |
Includes | Certificate of Accuracy with NIST traceability |
Finish | Steel - 10 Microfinish or Better |
Application | Measures hole sizes within +.0002/-.0000" |
Type | Go (Plus) |
Tolerance | +.0002/-.0000 |
Class | ZZ |
Description
Pin Gage, Material Tool Steel; Rc 60/65, Finish Steel - 10 Microfinish or Better, Diameter 0.8950, Tolerance +.0002/-.0000, Overall Length 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 41 Piece Master Ratcheting Wrench Insert Bit Set (81602)
- OSG Square End Mill, 1.500" L, 0.125" dia. (412-031211)
- DRILL AMERICA 1"-12 HSS Machine and Fraction Hand Taper Tap, Tap Thread Size: 1"-12 (DWT54928)
- TEKTON 14 mm Combination Wrench (18284)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 0.102 (111110200)
- VERMONT GAGE Pin Gage, Minus, 0.0330 In, Black (911203300)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 0.068 (111106800)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 3.43mm (112303430)
- VERMONT GAGE Pin Gage, Minus, 0.242 In, Black (911224200)
- VERMONT GAGE Pin Gage, Minus, 0.374 In, Black (911237400)
- IGAGING 2-4-6 Machinist Blocks, Matched Pair in Protective Case - 36-246 (36-246)
- Vermont Gage Precision Gauges & Accessories