Shop All Gauge Blocks and Clamps
Vermont Gage
Pin Gage, Plus, Class ZZ, 0.877
Mfr # 111187700
Zoro # G0014450
product price: $10.59
/ea
Sold in multiples of 3 for $31.77
$31.77
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Tool Steel; Rc 60/65
- Overall Length 2 in
- Class ZZ
- Tolerance +.0002/-.0000
- Includes Certificate of Accuracy with NIST traceability
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vermont Gage
- MFR # 111187700
- Zoro # G0014450
- UPC # 662631018771
- Country of Origin United States
- Category Gauge Blocks and Clamps
Dimensions
Overall Length | 2 in |
Diameter | 0.8770 |
Details
Item | Pin Gage |
Material | Tool Steel; Rc 60/65 |
Class | ZZ |
Tolerance | +.0002/-.0000 |
Includes | Certificate of Accuracy with NIST traceability |
Type | Go (Plus) |
Finish | Steel - 10 Microfinish or Better |
Application | Measures hole sizes within +.0002/-.0000" |
Description
Pin Gage, Material Tool Steel; Rc 60/65, Finish Steel - 10 Microfinish or Better, Diameter 0.8770, Tolerance +.0002/-.0000, Overall Length 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 3/4" x 6" Power Ship Auger Bit (DW1667)
- BONDHUS L-Wrench Multipcs, Sizes .050-3/8 (BND20199)
- VEGA Square 2 Power Bit x 3-1/2 (190R2A)
- BOSCH Hammer Masonry Drill, 9/16in, Carbide Head (HCFC5017)
- VERMONT GAGE Pin Gage, Plus, 0.215 In, Black (911121500)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 8.67mm (112408670)
- VERMONT GAGE Pin Gage, Minus, 0.3750 In, Black (911237500)
- VERMONT GAGE Pin Gage, Minus, 0.627 In, Black (911262700)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 0.265 (111126500)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 0.882 (111188200)
- WESTWARD Gage Block, 1-2-3 (4KY14)
- Vermont Gage Gauge Blocks and Clamps