Shop All Gauge Blocks and Clamps
Vermont Gage
Pin Gage, Plus, Class ZZ, 0.856
Mfr # 111185600
Zoro # G0014231
Sold in multiples of 3 for $27.45
$27.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Tool Steel; Rc 60/65
- Overall Length 2 in
- Diameter 0.8560
- Class ZZ
- Tolerance +.0002/-.0000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vermont Gage
- MFR # 111185600
- Zoro # G0014231
- UPC # 662631018566
- Country of Origin United States
- Category Gauge Blocks and Clamps
Dimensions
Overall Length | 2 in |
Diameter | 0.8560 |
Details
Item | Pin Gage |
Material | Tool Steel; Rc 60/65 |
Class | ZZ |
Tolerance | +.0002/-.0000 |
Application | Measures hole sizes within +.0002/-.0000" |
Includes | Certificate of Accuracy with NIST traceability |
Type | Go (Plus) |
Finish | Steel - 10 Microfinish or Better |
Description
Pin Gage, Material Tool Steel; Rc 60/65, Finish Steel - 10 Microfinish or Better, Diameter 0.8560, Tolerance +.0002/-.0000, Overall Length 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- M.A. FORD Screw Machine Drill Bit, 1/8 in Size, 118 Degrees Point Angle, Solid Carbide, Uncoated Finish (20612500)
- KODIAK CUTTING TOOLS #31 HSS Chucking Reamer Straight Flute Straight Shank (5483379)
- CS UNITEC TZ Pyramid Sleeve, A16/1200 Grit (42216)
- GUARDAIR Long John Safety Air Blow Gun, 48 in Extension, Aluminum, Venturi Nozzle, Pistol Grip, 1/4 in FNPT (75LJ048AA)
- VERMONT GAGE Pin Gage, Plus, 0.0130 In, Black (911101300)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 2.50mm (112102500)
- VERMONT GAGE Pin Gage, Minus, 0.242 In, Black (911224200)
- VERMONT GAGE Pin Gage, Minus, 0.073 In, Black (911207300)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 0.91mm (112400910)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 0.135 (111113500)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 0.6065 (111360650)
- Vermont Gage Precision Gauges & Accessories