Shop All Gauge Blocks and Clamps
Vermont Gage
Pin Gage, Plus, Class ZZ, 0.843
Mfr # 111184300
Zoro # G0014213
product price: $9.15
/ea
Sold in multiples of 3 for $27.45
$27.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Tool Steel; Rc 60/65
- Overall Length 2 in
- Class ZZ
- Includes Certificate of Accuracy with NIST traceability
- Application Measures hole sizes within +.0002/-.0000"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vermont Gage
- MFR # 111184300
- Zoro # G0014213
- UPC # 662631018436
- Country of Origin United States
- Category Gauge Blocks and Clamps
Dimensions
Overall Length | 2 in |
Diameter | 0.8430 |
Details
Item | Pin Gage |
Material | Tool Steel; Rc 60/65 |
Class | ZZ |
Includes | Certificate of Accuracy with NIST traceability |
Application | Measures hole sizes within +.0002/-.0000" |
Type | Go (Plus) |
Tolerance | +.0002/-.0000 |
Finish | Steel - 10 Microfinish or Better |
Description
Pin Gage, Material Tool Steel; Rc 60/65, Finish Steel - 10 Microfinish or Better, Diameter 0.8430, Tolerance +.0002/-.0000, Overall Length 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EVOLUTION 6-1/2" Mild Steel Cutting Blade, 5/8" Arbor (6-1/2BLADEST)
- RIDGID Pipe Die, For SS, 1/4-3/8 In NPT, 4Pc (47780)
- CRESCENT SCKT 3/4"" DR 15/16"" 12PT (CDS92N)
- MASON Vibration Isolator, Spring, 130 to 175 lb. (5C143)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 0.063in (111206300)
- VERMONT GAGE Pin Gage, Minus, 0.439 In, Black (911243900)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 0.008 (111200800)
- VERMONT GAGE Gage Pin Set, ZZ, Minus, .0065"-.0605" (101400100)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 0.632 (111263200)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 0.375in (111237500)
- VERMONT GAGE Pin Gage Set, Plus, 0.917-1.000 In, Black (901101000)
- Vermont Gage Gauge Blocks and Clamps