Shop All Gauge Blocks and Clamps
Vermont Gage
Pin Gage, Plus, Class ZZ, 0.785
Mfr # 111178500
Zoro # G0013367
product price: $7.49
/ea
Sold in multiples of 3 for $22.47
$22.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Tool Steel; Rc 60/65
- Finish Steel - 10 Microfinish or Better
- Application Measures hole sizes within +.0002/-.0000"
- Includes Certificate of Accuracy with NIST traceability
- Tolerance +.0002/-.0000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vermont Gage
- MFR # 111178500
- Zoro # G0013367
- UPC # 662631017859
- Country of Origin United States
- Category Gauge Blocks and Clamps
Dimensions
Diameter | 0.7850 |
Overall Length | 2 in |
Details
Item | Pin Gage |
Material | Tool Steel; Rc 60/65 |
Finish | Steel - 10 Microfinish or Better |
Application | Measures hole sizes within +.0002/-.0000" |
Includes | Certificate of Accuracy with NIST traceability |
Tolerance | +.0002/-.0000 |
Type | Go (Plus) |
Class | ZZ |
Description
Pin Gage, Material Tool Steel; Rc 60/65, Finish Steel - 10 Microfinish or Better, Diameter 0.7850, Tolerance +.0002/-.0000, Overall Length 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONARD TOOLS Nut Driver Set, SAE, Hollow, 7 pcs. (ND-631)
- AMPG Extension Point, 3/4", 4-48 SS (Z9392SS)
- GENERAL WIRE SPRING General Wire RTR-1 Small Corkscrew Retrieving Tool (RTR-1)
- KO-KEN Bolt Twister set 8mm-16mm 150mm 5 pieces 1/2 Sq. Drive (RS4129/5-L75)
- VERMONT GAGE Pin Gage, Minus, 0.0600 In, Black (911206000)
- VERMONT GAGE Gage Pin Set, ZZ, Minus, .0615"-.7505" (101401600)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 2.25mm (112302250)
- VERMONT GAGE Pin Gage Set, Minus, 0.21-1.29mm, Black (902400100)
- VERMONT GAGE Gage Pin Set, ZZ, Plus, .0615"-.2505" (101300400)
- VERMONT GAGE Pin Gage, Minus, 0.047 In, Black (911204700)
- H & H INDUSTRIAL PRODUCTS Spare Clamp For 2.5 X 2.75 X 2" V-Block Set (3402-0115)
- Vermont Gage Precision Gauges & Accessories