Shop All Gauge Blocks and Clamps
Vermont Gage
Pin Gage, Plus, Class ZZ, 0.777
Mfr # 111177700
Zoro # G0013288
Sold in multiples of 3 for $22.77
$22.77
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Tool Steel; Rc 60/65
- Class ZZ
- Diameter 0.7770
- Overall Length 2 in
- Application Measures hole sizes within +.0002/-.0000"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vermont Gage
- MFR # 111177700
- Zoro # G0013288
- UPC # 662631017774
- Country of Origin United States
- Category Gauge Blocks and Clamps
Dimensions
Diameter | 0.7770 |
Overall Length | 2 in |
Details
Item | Pin Gage |
Material | Tool Steel; Rc 60/65 |
Class | ZZ |
Type | Go (Plus) |
Application | Measures hole sizes within +.0002/-.0000" |
Tolerance | +.0002/-.0000 |
Finish | Steel - 10 Microfinish or Better |
Includes | Certificate of Accuracy with NIST traceability |
Description
Pin Gage, Material Tool Steel; Rc 60/65, Finish Steel - 10 Microfinish or Better, Diameter 0.7770, Tolerance +.0002/-.0000, Overall Length 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DREMEL 1-1/4 in. W Bi-Metal Flush Cut Oscillating Blade Set, 4PK (MM482BU-4)
- GUARDAIR Long John Safety Air Blow Gun, 6 in Extension, Aluminum, Venturi Nozzle, Pistol Grip, 1/4 in FNPT (75LJ006AA)
- EATON AEROQUIP Die Tool Package, Use with Tool Power (ET1000TP-1002)
- SUMNER Pipe Clamp, Ultra Clamp, 5" to 12" (781170)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 0.121in (111112100)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 8.67mm (112408670)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 2.75mm (112302750)
- VERMONT GAGE Pin Gage, Minus, 0.049 In, Black (911204900)
- VERMONT GAGE Pin Gage, Plus, 0.1250 In, Black (911112500)
- VERMONT GAGE Pin Gage, Plus, 0.187 In, Black (911118700)
- MITUTOYO Gage Block, 1.574 in. Measuring Range (611674-531)
- Vermont Gage Precision Measuring Tools