Shop All Gauge Blocks and Clamps
Vermont Gage
Pin Gage, Plus, Class ZZ, 0.71
Mfr # 111171000
Zoro # G0012798
product price: $5.35
/ea
Sold in multiples of 4 for $21.40
$21.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Tool Steel; Rc 60/65
- Overall Length 2 in
- Type Go (Plus)
- Diameter 0.7100
- Class ZZ
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vermont Gage
- MFR # 111171000
- Zoro # G0012798
- UPC # 662631017101
- Country of Origin United States
- Category Gauge Blocks and Clamps
Dimensions
Overall Length | 2 in |
Diameter | 0.7100 |
Details
Item | Pin Gage |
Material | Tool Steel; Rc 60/65 |
Type | Go (Plus) |
Class | ZZ |
Tolerance | +.0002/-.0000 |
Application | Measures hole sizes within +.0002/-.0000" |
Finish | Steel - 10 Microfinish or Better |
Includes | Certificate of Accuracy with NIST traceability |
Description
Pin Gage, Material Tool Steel; Rc 60/65, Finish Steel - 10 Microfinish or Better, Diameter 0.7100, Tolerance +.0002/-.0000, Overall Length 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAPRI TOOLS 75-Degree Deep Offset Double Box End Wrench Set, Metric, 10-Piece (CP11950-10MPK)
- WESTWARD Wrench, Combination/Extra Long, SAE, 7/16" (54PN78)
- WIDIA Hand Tap Set, 3 PC, HSS, #10-32, 2B Limit (11555)
- DAKE Arbor Press, 1 Tons (901001)
- VERMONT GAGE Gage Pin Set, ZZ, .011"-.25", 240 pcs. (101100300)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 0.2225 (111422250)
- VERMONT GAGE Gage Pin Set, ZZ, Plus, 1.30mm-4.98mm (102100200)
- VERMONT GAGE Pin Gage, Minus, 0.3750 In, Black (911237500)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 0.1 (111110000)
- VERMONT GAGE Pin Gage, Minus, 0.200 In, Black (911220000)
- VERMONT GAGE Gage Pin Set, ZZ, Plus, .0115"-.2505" (101300300)
- Vermont Gage Precision Measuring Tools