Shop All Gauge Blocks and Clamps
Vermont Gage
Pin Gage, Plus, Class ZZ, 0.709
Mfr # 111170900
Zoro # G0012752
product price: $5.59
/ea
Sold in multiples of 4 for $22.36
$22.36
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Tool Steel; Rc 60/65
- Tolerance +.0002/-.0000
- Class ZZ
- Application Measures hole sizes within +.0002/-.0000"
- Overall Length 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vermont Gage
- MFR # 111170900
- Zoro # G0012752
- UPC # 662631017095
- Country of Origin United States
- Category Gauge Blocks and Clamps
Dimensions
Overall Length | 2 in |
Diameter | 0.7090 |
Details
Item | Pin Gage |
Material | Tool Steel; Rc 60/65 |
Tolerance | +.0002/-.0000 |
Type | Go (Plus) |
Class | ZZ |
Application | Measures hole sizes within +.0002/-.0000" |
Finish | Steel - 10 Microfinish or Better |
Includes | Certificate of Accuracy with NIST traceability |
Description
Pin Gage, Material Tool Steel; Rc 60/65, Finish Steel - 10 Microfinish or Better, Diameter 0.7090, Tolerance +.0002/-.0000, Overall Length 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 3"-4 Carbon Steel Hex Die (DWTSH3-4)
- WESTWARD 4-1/8" HSS Bright Jobber Length Drill Bit (6NRR5)
- KLEIN TOOLS Single Ended Bit 7 1/2 in, Drive Size: 1/4 in , Num. of pieces:33 (32510)
- SUMITOMO Milling Insert, ACM300 Grade, Carbide (AXMT170504PEERE-ACM300)
- VERMONT GAGE Pin Gage Set, Plus, 0.011-0.250 In, Black (901100300)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 2.29mm (112402290)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 4.95mm (112404950)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 0.080in (111208000)
- VERMONT GAGE Pin Gage, Plus, 0.072 In, Black (911107200)
- VERMONT GAGE Pin Gage, Minus, 0.082 In, Black (911208200)
- HHIP .850" Rectangular Gage Block Grade 2/A+/AS 0 (4101-0779)
- Vermont Gage Precision Measuring Tools