Shop All Gauge Blocks and Clamps
Vermont Gage
Pin Gage, Plus, Class ZZ, 0.7025
Mfr # 111370250
Zoro # G9970250
product price: $5.99
/ea
Sold in multiples of 4 for $23.96
$23.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Tool Steel; Rc 60/65
- Finish Steel - 10 Microfinish or Better
- Includes Certificate of Accuracy with NIST traceability
- Tolerance +.0002/-.0000
- Overall Length 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vermont Gage
- MFR # 111370250
- Zoro # G9970250
- UPC # 662631037024
- Country of Origin United States
- Category Gauge Blocks and Clamps
Dimensions
Overall Length | 2 in |
Diameter | 0.7025 |
Details
Item | Pin Gage |
Material | Tool Steel; Rc 60/65 |
Finish | Steel - 10 Microfinish or Better |
Type | Go (Plus) |
Includes | Certificate of Accuracy with NIST traceability |
Tolerance | +.0002/-.0000 |
Class | ZZ |
Application | Measures hole sizes within +.0002/-.0000" |
Description
Pin Gage, Material Tool Steel; Rc 60/65, Finish Steel - 10 Microfinish or Better, Diameter 0.7025, Tolerance +.0002/-.0000, Overall Length 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKLIND Metric Plain Hex Key, 4 mm Tip Size, 2 11/16 in Long, 15/16 in Short, 10 PK (15508)
- HOUGEN 1-1/16 in. X 2 in. Copperhead Carbide Tip Annular Cutter (18234)
- CRESCENT NICHOLSON FILE FLAT BASTARD 8""CARD (21862NN)
- MASTER MAGNETICS MAGNET TOOL BAR 24"" (07661)
- VERMONT GAGE Pin Gage, Plus, 0.1 In, Black (911110000)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 0.063in (111206300)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 0.015 (111201500)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 0.562 (111156200)
- VERMONT GAGE Pin Gage, Plus, 0.399 In, Black (911139900)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 0.066 (111106600)
- HHIP 87 Piece Grade Jis 2 Metric Rectangular Gage Block Set (4101-1042)
- Vermont Gage Gauge Blocks and Clamps