Shop All Gauge Blocks and Clamps
Vermont Gage
Pin Gage, Plus, Class ZZ, 0.6645
Mfr # 111366450
Zoro # G9969736
product price: $5.25
/ea
Sold in multiples of 4 for $21.00
$21.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Tool Steel; Rc 60/65
- Class ZZ
- Finish Steel - 10 Microfinish or Better
- Diameter 0.6645
- Application Measures hole sizes within +.0002/-.0000"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vermont Gage
- MFR # 111366450
- Zoro # G9969736
- UPC # 662631036645
- Country of Origin United States
- Category Gauge Blocks and Clamps
Dimensions
Diameter | 0.6645 |
Overall Length | 2 in |
Details
Item | Pin Gage |
Material | Tool Steel; Rc 60/65 |
Class | ZZ |
Finish | Steel - 10 Microfinish or Better |
Application | Measures hole sizes within +.0002/-.0000" |
Tolerance | +.0002/-.0000 |
Type | Go (Plus) |
Includes | Certificate of Accuracy with NIST traceability |
Description
Pin Gage, Material Tool Steel; Rc 60/65, Finish Steel - 10 Microfinish or Better, Diameter 0.6645, Tolerance +.0002/-.0000, Overall Length 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TE-CO T-Slot Bolt, Carbon Steel, 3/8"-16X1-1/2" (45203)
- KIPP Adjustable Handle, Size: 2 M08X35 Zinc, Black Satin, Comp: Steel (K0116.2081X35)
- ENCORE PACKAGING TStyle Economy Lightweight Cutter, 10PK (EP-212)
- VERMONT GAGE Pin Gage Library, Minus, 0.011-0.750, Black (901201400)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 4.95mm (112404950)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 0.34mm (112200340)
- VERMONT GAGE Pin Gage Set, Minus, 0.061-0.250 In, Black (901200400)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 0.006 (111100600)
- VERMONT GAGE Pin Gage, Minus, 0.241 In, Black (911224100)
- VERMONT GAGE Pin Gage, Minus, 0.0130 In, Black (911201300)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 0.156 (111115600)
- Vermont Gage Precision Gauges & Accessories