Shop All Gauge Blocks and Clamps
Vermont Gage
Pin Gage, Plus, Class ZZ, 0.5625in
Mfr # 111356250
Zoro # G2587527
product price: $4.19
/ea
Sold in multiples of 2 for $8.38
$8.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Cylindrical
- Material Steel
- Nominal Size 0.5625"
- Grade Class ZZ
- Measuring Range (In.) 0.562
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vermont Gage
- MFR # 111356250
- Zoro # G2587527
- UPC # 662631035624
- Country of Origin United States
- Category Gauge Blocks and Clamps
Dimensions
Nominal Size | 0.5625" |
Width (In.) | 0.5625 |
Diameter | 0.5625 in |
Gage Diameter Range | 0.5101" to 0.6350" |
Length (In.) | 2 |
Overall Length | 2 in |
Height (In.) | 2 |
Gauge Diameter Range | 0.5101 in to 0.6350 in |
Diameter Range | 0.5010 in to 0.6255 in |
Dimension Type | Inch |
Diameter Increment | 0.0005 in |
Diameter Sub-Range | 0.5505 in to 0.5750 in |
Description
Class ZZ Go Pin Gauge, Material Steel, Finish Uncoated, Diameter 0.5625 in, Diameter Increment 0.0005 in, Diameter Range 0.5010 in to 0.6255 in, Diameter Sub-Range 0.5505 in to 0.5750 in, Dimension Type Inch, Gauge Type Go (Plus), Included Certification Certificate of Accuracy with NIST Traceability, Surface Finish 10 Microinch or Better, Tolerance 0.00020 in, Tolerance Class ZZ, Hardness RC 60/65, Long Form Calibration Certificate No, Overall Length 2 in, Standards ISO 17025
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAZYPOWER Tee Star Power Bit, Size T25, 3-1/2" (87818/B)
- PROTO Auto Pinch Off Pliers, 14 In. (JFF556)
- GEARWRENCH 1/4" 90-Tooth 12 Point Flex Head Ratcheting Combination Wrench (86740)
- BESSEY Spring Clamp, 7 3/4 in L, 2.25"Jaw Opening (XCRG2)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 0.011in (111201100)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 0.6065 (111360650)
- VERMONT GAGE Pin Gage Set, Plus, 0.20-1.28mm, Black (902100100)
- VERMONT GAGE Pin Gage Set, Plus, 0.751-0.832 In, Black (901100800)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 0.1885 (111318850)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 0.0115 (111401150)
- VERMONT GAGE Pin Gage, Plus, 0.054 In, Black (911105400)
- Vermont Gage Precision Measuring Tools