Shop All Gauge Blocks and Clamps
Vermont Gage
Pin Gage, Plus, Class ZZ, 0.524
Mfr # 111152400
Zoro # G0010923
product price: $3.79
/ea
Sold in multiples of 6 for $22.74
$22.74
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Tool Steel; Rc 60/65
- Overall Length 2 in
- Application Measures hole sizes within +.0002/-.0000"
- Tolerance +.0002/-.0000
- Class ZZ
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vermont Gage
- MFR # 111152400
- Zoro # G0010923
- UPC # 662631015244
- Country of Origin United States
- Category Gauge Blocks and Clamps
Dimensions
Overall Length | 2 in |
Diameter | 0.5240 |
Details
Item | Pin Gage |
Material | Tool Steel; Rc 60/65 |
Application | Measures hole sizes within +.0002/-.0000" |
Tolerance | +.0002/-.0000 |
Class | ZZ |
Includes | Certificate of Accuracy with NIST traceability |
Finish | Steel - 10 Microfinish or Better |
Type | Go (Plus) |
Description
Pin Gage, Material Tool Steel; Rc 60/65, Finish Steel - 10 Microfinish or Better, Diameter 0.5240, Tolerance +.0002/-.0000, Overall Length 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 3/8" Drive 72 Geared Teeth Pear Head Style Hand Ratchet, 7-3/4" L, Chrome Finish (4YP74)
- CLEVELAND Screw Machine Drill Bit, J Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish (C04524)
- OTC 3/4 in Drive, 60mm 6 pt Metric Socket, 6 Points (1952M)
- WESTWARD 1/2 in Drive, 3/4" 6 pt SAE Socket, 6 Points (10E199)
- VERMONT GAGE Pin Gauge Set, Tool Steel, 240 pcs. (901300300)
- VERMONT GAGE Pin Gage, Minus, 1.000 In, Black (911200000)
- VERMONT GAGE Pin Gage, Plus, 0.1 In, Black (911110000)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 0.004 (111100400)
- VERMONT GAGE Pin Gage, Minus, 0.091 In, Black (911209100)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 0.013 (111201300)
- VERMONT GAGE Pin Gage, Plus, 0.080 In, Black (911108000)
- Vermont Gage Gauge Blocks and Clamps