Shop All Gauge Blocks and Clamps
Vermont Gage
Pin Gage, Plus, Class ZZ, 0.5155
Mfr # 111351550
Zoro # G9968458
product price: $3.89
/ea
Sold in multiples of 6 for $23.34
$23.34
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Tool Steel; Rc 60/65
- Diameter 0.5155
- Overall Length 2 in
- Includes Certificate of Accuracy with NIST traceability
- Finish Steel - 10 Microfinish or Better
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vermont Gage
- MFR # 111351550
- Zoro # G9968458
- UPC # 662631035150
- Country of Origin United States
- Category Gauge Blocks and Clamps
Dimensions
Diameter | 0.5155 |
Overall Length | 2 in |
Details
Item | Pin Gage |
Material | Tool Steel; Rc 60/65 |
Type | Go (Plus) |
Includes | Certificate of Accuracy with NIST traceability |
Finish | Steel - 10 Microfinish or Better |
Class | ZZ |
Application | Measures hole sizes within +.0002/-.0000" |
Tolerance | +.0002/-.0000 |
Description
Pin Gage, Material Tool Steel; Rc 60/65, Finish Steel - 10 Microfinish or Better, Diameter 0.5155, Tolerance +.0002/-.0000, Overall Length 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRIGHT TOOL 1 in Drive Impact Socket 1 7/8 in Size, Standard Socket, black oxide (8860)
- BOSCH 3-5/8In 14-18TPI HSS Jigsaw Bld, PK5 (T118E)
- TEKTON 1/2" Drive Ratchet, 11.3 in. L (SRH01210)
- FEIN Oscillating Segmented Saw Blade, 4In (63502176210)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 0.895 (111189500)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 0.499in (111249900)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 0.01 (111201000)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 23.60mm (112123600)
- VERMONT GAGE Pin Gage, Plus, 0.399 In, Black (911139900)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 0.015 (111101500)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 0.50mm (112200500)
- Vermont Gage Precision Gauges & Accessories