Shop All Gauge Blocks and Clamps
Vermont Gage
Pin Gage, Plus, Class ZZ, 0.5085
Mfr # 111350850
Zoro # G9968430
product price: $3.49
/ea
Sold in multiples of 6 for $20.94
$20.94
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Tool Steel; Rc 60/65
- Overall Length 2 in
- Tolerance +.0002/-.0000
- Application Measures hole sizes within +.0002/-.0000"
- Includes Certificate of Accuracy with NIST traceability
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vermont Gage
- MFR # 111350850
- Zoro # G9968430
- UPC # 662631035082
- Country of Origin United States
- Category Gauge Blocks and Clamps
Dimensions
Overall Length | 2 in |
Diameter | 0.5085 |
Details
Item | Pin Gage |
Material | Tool Steel; Rc 60/65 |
Tolerance | +.0002/-.0000 |
Application | Measures hole sizes within +.0002/-.0000" |
Type | Go (Plus) |
Includes | Certificate of Accuracy with NIST traceability |
Class | ZZ |
Finish | Steel - 10 Microfinish or Better |
Description
Pin Gage, Material Tool Steel; Rc 60/65, Finish Steel - 10 Microfinish or Better, Diameter 0.5085, Tolerance +.0002/-.0000, Overall Length 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CMT 10" ITK Fine Finish Saw Blade (255.080.10)
- VIKING 1/4"-20 Type 23-UB Straight Flute Taper Magnum Tap, PK3 (60830)
- EXCELTA 5 1/2 in TealShield(TM) Needle Nose Plier Molded Grip Handle (2847)
- PROTO Jaw Puller Set, 10 t, 2 Jaw (J4238)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 0.265 (111126500)
- VERMONT GAGE Pin Gage, Minus, 0.187 In, Black (911218700)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 0.282 (111128200)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 0.499in (111249900)
- VERMONT GAGE Pin Gage, Plus, 0.0180 In, Black (911101800)
- VERMONT GAGE Pin Gage, Plus, 0.04 In, Black (911104000)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 7.70mm (112107700)
- Vermont Gage Gauge Blocks and Clamps