Shop All Gauge Blocks and Clamps
Vermont Gage
Pin Gage, Plus, Class ZZ, 0.5075
Mfr # 111350750
Zoro # G9968500
Sold in multiples of 6 for $22.14
$22.14
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Tool Steel; Rc 60/65
- Tolerance +.0002/-.0000
- Application Measures hole sizes within +.0002/-.0000"
- Overall Length 2 in
- Finish Steel - 10 Microfinish or Better
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vermont Gage
- MFR # 111350750
- Zoro # G9968500
- UPC # 662631035075
- Country of Origin United States
- Category Gauge Blocks and Clamps
Dimensions
Overall Length | 2 in |
Diameter | 0.5075 |
Details
Item | Pin Gage |
Material | Tool Steel; Rc 60/65 |
Tolerance | +.0002/-.0000 |
Application | Measures hole sizes within +.0002/-.0000" |
Type | Go (Plus) |
Finish | Steel - 10 Microfinish or Better |
Includes | Certificate of Accuracy with NIST traceability |
Class | ZZ |
Description
Pin Gage, Material Tool Steel; Rc 60/65, Finish Steel - 10 Microfinish or Better, Diameter 0.5075, Tolerance +.0002/-.0000, Overall Length 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Tool Bag, Black, Canvas, 13 Pockets (510218SPBLK)
- DRILL AMERICA 1/16 - 1/2 HSS Black & Gold MECHANIC LENGTH Drill Bit Set (KFD29ML-PC)
- WAGNER SPRAY TECH Heat Gun, Power Supply Powered, 1500 Watt (0503063)
- INGERSOLL-RAND Wear Plate, 1/2 (2235-11X)
- VERMONT GAGE Pin Gage, Plus, 0.0250 In, Black (911102500)
- VERMONT GAGE Pin Gage, Plus, 0.078 In, Black (911107800)
- VERMONT GAGE Pin Gage, Minus, 0.263 In, Black (911226300)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 0.097 (111109700)
- VERMONT GAGE Pin Gage, Minus, 0.550 In, Black (911255000)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 1.24mm (112201240)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 0.93mm (112400930)
- Vermont Gage Gauge Blocks and Clamps