Shop All Gauge Blocks and Clamps
Vermont Gage
Pin Gage, Plus, Class ZZ, 0.4785
Mfr # 111347850
Zoro # G9968108
product price: $2.79
/ea
Sold in multiples of 8 for $22.32
$22.32
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Tool Steel; Rc 60/65
- Finish Steel - 10 Microfinish or Better
- Application Measures hole sizes within +.0002/-.0000"
- Includes Certificate of Accuracy with NIST traceability
- Overall Length 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vermont Gage
- MFR # 111347850
- Zoro # G9968108
- UPC # 662631034788
- Country of Origin United States
- Category Gauge Blocks and Clamps
Dimensions
Overall Length | 2 in |
Diameter | 0.4785 |
Details
Item | Pin Gage |
Material | Tool Steel; Rc 60/65 |
Finish | Steel - 10 Microfinish or Better |
Application | Measures hole sizes within +.0002/-.0000" |
Includes | Certificate of Accuracy with NIST traceability |
Class | ZZ |
Tolerance | +.0002/-.0000 |
Type | Go (Plus) |
Description
Pin Gage, Material Tool Steel; Rc 60/65, Finish Steel - 10 Microfinish or Better, Diameter 0.4785, Tolerance +.0002/-.0000, Overall Length 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APEX TOOL GROUP Power Bit, SAE, 1/4", Hex Power Drive, PK5 (492-ACR2X-5PK)
- EAZYPOWER Socket Adapter, 6", 3/8" Drive (85001)
- PALMGREN Spring Clamp 4in w/o Grip (64024)
- FREUD Mortising Bit, 11/32" dia. (16-107)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 0.098in (111209800)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 0.750in (111275000)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 0.32 (111132000)
- VERMONT GAGE Pin Gage, Minus, 0.081 In, Black (911208100)
- VERMONT GAGE Pin Gage, Minus, 0.0600 In, Black (911206000)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, .70mm (112100700)
- VERMONT GAGE Gage Pin Set, ZZ, Minus, .0065"-.0605" (101400100)
- Vermont Gage Precision Measuring Tools