Shop All Gauge Blocks and Clamps
Vermont Gage
Pin Gage, Plus, Class ZZ, 0.472
Mfr # 111147200
Zoro # G0010460
product price: $3.59
/ea
Sold in multiples of 8 for $28.72
$28.72
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Tool Steel; Rc 60/65
- Type Go (Plus)
- Finish Steel - 10 Microfinish or Better
- Overall Length 2 in
- Diameter 0.4720
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vermont Gage
- MFR # 111147200
- Zoro # G0010460
- UPC # 662631014728
- Country of Origin United States
- Category Gauge Blocks and Clamps
Dimensions
Overall Length | 2 in |
Diameter | 0.4720 |
Details
Item | Pin Gage |
Material | Tool Steel; Rc 60/65 |
Type | Go (Plus) |
Finish | Steel - 10 Microfinish or Better |
Tolerance | +.0002/-.0000 |
Application | Measures hole sizes within +.0002/-.0000" |
Class | ZZ |
Includes | Certificate of Accuracy with NIST traceability |
Description
Pin Gage, Material Tool Steel; Rc 60/65, Finish Steel - 10 Microfinish or Better, Diameter 0.4720, Tolerance +.0002/-.0000, Overall Length 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Milwaukee 48" Magnetic I-Beam Level (MLIBM48)
- CHICAGO-LATROBE Jobber Length Drill Bit, Drill Bit Size 15/32 in, List Num 550, Drill Point Angle 135 Deg, Cobalt (46630)
- HOLEX Digital caliper ABS- Measuring range: 100mm (412821 100)
- ZEPHYR Power Bit, Hex Shank, Single End, PK5 (E1102AA6-5PK)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 0.73mm (112400730)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 1.24mm (112201240)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 0.381 (111138100)
- VERMONT GAGE Pin Gage, Minus, 0.036 In, Black (911203600)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 0.163 (111116300)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 2.30mm (112102300)
- MITUTOYO Gage Block, 0.004 in. Measuring Range (611304-531)
- Vermont Gage Precision Gauges & Accessories