Shop All Gauge Blocks and Clamps
Vermont Gage
Pin Gage, Plus, Class ZZ, 0.461
Mfr # 111146100
Zoro # G0010171
product price: $2.79
/ea
Sold in multiples of 8 for $22.32
$22.32
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Tool Steel; Rc 60/65
- Diameter 0.4610
- Application Measures hole sizes within +.0002/-.0000"
- Tolerance +.0002/-.0000
- Includes Certificate of Accuracy with NIST traceability
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vermont Gage
- MFR # 111146100
- Zoro # G0010171
- UPC # 662631014612
- Country of Origin United States
- Category Gauge Blocks and Clamps
Dimensions
Diameter | 0.4610 |
Overall Length | 2 in |
Details
Item | Pin Gage |
Material | Tool Steel; Rc 60/65 |
Type | Go (Plus) |
Application | Measures hole sizes within +.0002/-.0000" |
Tolerance | +.0002/-.0000 |
Includes | Certificate of Accuracy with NIST traceability |
Finish | Steel - 10 Microfinish or Better |
Class | ZZ |
Description
Pin Gage, Material Tool Steel; Rc 60/65, Finish Steel - 10 Microfinish or Better, Diameter 0.4610, Tolerance +.0002/-.0000, Overall Length 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL HARDWARE 1.5 in. L Zinc-Plated Silver Steel Medium Grip Clamp Organizer 5 lb. cap. , 4PK (N189-002)
- MASTERCOOL Tap Top Can R134A (85510)
- MITUTOYO Ind Acs, Indicator Stand Flat Anvil (101461)
- K-TOOL INTERNATIONAL 1/2 in Drive, 26mm 6 pt Metric Socket, 6 Points (KTI-28126)
- VERMONT GAGE Pin Gage, Plus, 0.960 In, Black (911196000)
- VERMONT GAGE Pin Gage, Plus, 0.0200 In, Black (911102000)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 3.00mm (112103000)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 0.019 (111101900)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 0.097in (111209700)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 0.061in (111206100)
- VERMONT GAGE Pin Gage, Plus, 0.288 In, Black (911128800)
- Vermont Gage Gauge Blocks and Clamps