Shop All Gauge Blocks and Clamps
Vermont Gage
Pin Gage, Plus, Class ZZ, 0.4475
Mfr # 111344750
Zoro # G9967749
product price: $2.79
/ea
Sold in multiples of 8 for $22.32
$22.32
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Tool Steel; Rc 60/65
- Diameter 0.4475
- Application Measures hole sizes within +.0002/-.0000"
- Tolerance +.0002/-.0000
- Overall Length 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vermont Gage
- MFR # 111344750
- Zoro # G9967749
- UPC # 662631034474
- Country of Origin United States
- Category Gauge Blocks and Clamps
Dimensions
Diameter | 0.4475 |
Overall Length | 2 in |
Details
Item | Pin Gage |
Material | Tool Steel; Rc 60/65 |
Type | Go (Plus) |
Application | Measures hole sizes within +.0002/-.0000" |
Tolerance | +.0002/-.0000 |
Finish | Steel - 10 Microfinish or Better |
Class | ZZ |
Includes | Certificate of Accuracy with NIST traceability |
Description
Pin Gage, Material Tool Steel; Rc 60/65, Finish Steel - 10 Microfinish or Better, Diameter 0.4475, Tolerance +.0002/-.0000, Overall Length 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JET Bandsaw Light Kit (JWBS-14LIT)
- LINK HANDLES Ditch Bank Blade Handle, 40", 3-Hole (65227)
- CRESCENT 9 Piece 3/8" Drive 6 Point Deep SAE Socket Set (CSAS6N)
- WESTWARD 1/2 in Drive, 15mm Hex Metric Socket, 6 Points (53YV06)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 2.50mm (112102500)
- VERMONT GAGE Pin Gage, Plus, 0.061 In, Black (911106100)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 0.041 (111104100)
- VERMONT GAGE Pin Gage, Minus, 0.496 In, Black (911249600)
- VERMONT GAGE Pin Gage, Minus, 0.077 In, Black (911207700)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 0.91mm (112400910)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 0.036 (111203600)
- Vermont Gage Precision Measuring Tools