Shop All Gauge Blocks and Clamps
Vermont Gage
Pin Gage, Plus, Class ZZ, 0.438
Mfr # 111143800
Zoro # G0010269
product price: $3.59
/ea
Sold in multiples of 8 for $28.72
$28.72
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Tool Steel; Rc 60/65
- Includes Certificate of Accuracy with NIST traceability
- Class ZZ
- Tolerance +.0002/-.0000
- Application Measures hole sizes within +.0002/-.0000"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vermont Gage
- MFR # 111143800
- Zoro # G0010269
- UPC # 662631014384
- Country of Origin United States
- Category Gauge Blocks and Clamps
Dimensions
Diameter | 0.4380 |
Overall Length | 2 in |
Details
Item | Pin Gage |
Material | Tool Steel; Rc 60/65 |
Includes | Certificate of Accuracy with NIST traceability |
Class | ZZ |
Tolerance | +.0002/-.0000 |
Application | Measures hole sizes within +.0002/-.0000" |
Type | Go (Plus) |
Finish | Steel - 10 Microfinish or Better |
Description
Pin Gage, Material Tool Steel; Rc 60/65, Finish Steel - 10 Microfinish or Better, Diameter 0.4380, Tolerance +.0002/-.0000, Overall Length 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TUNGALOY Insert Screw, MillFeed (6802582)
- SUNEX Super Die Grinder, 1/4", 1.0 HP, 1/4 in Air Inlet, 1/4" Collet, 20,000 rpm, 1 HP (SX5210)
- BOSCH Oscillating Blade, Carbide, 1-1/4 in. Size (OSL114C)
- DYNAMIC Tools 3/8"Dr Metric 12mm Flex Head, Crow Foot Flare Nut Socket, Chrome (D008762)
- VERMONT GAGE Pin Gage, Plus, 0.713 In, Black (911171300)
- VERMONT GAGE Pin Gage, Plus, 0.215 In, Black (911121500)
- VERMONT GAGE Pin Gage, Minus, 0.242 In, Black (911224200)
- VERMONT GAGE Pin Gage, Minus, 0.1260 In, Black (911212600)
- VERMONT GAGE Pin Gage, Minus, 0.064 In, Black (911206400)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 0.503 (111250300)
- IGAGING 2-4-6 Machinist Blocks, Matched Pair in Protective Case - 36-246 (36-246)
- Vermont Gage Precision Measuring Tools