Shop All Gauge Blocks and Clamps
Vermont Gage
Pin Gage, Plus, Class ZZ, 0.437
Mfr # 111143700
Zoro # G0010217
product price: $3.59
/ea
Sold in multiples of 8 for $28.72
$28.72
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Tool Steel; Rc 60/65
- Overall Length 2 in
- Class ZZ
- Tolerance +.0002/-.0000
- Application Measures hole sizes within +.0002/-.0000"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vermont Gage
- MFR # 111143700
- Zoro # G0010217
- UPC # 662631014377
- Country of Origin United States
- Category Gauge Blocks and Clamps
Dimensions
Overall Length | 2 in |
Diameter | 0.4370 |
Details
Item | Pin Gage |
Material | Tool Steel; Rc 60/65 |
Type | Go (Plus) |
Class | ZZ |
Tolerance | +.0002/-.0000 |
Application | Measures hole sizes within +.0002/-.0000" |
Includes | Certificate of Accuracy with NIST traceability |
Finish | Steel - 10 Microfinish or Better |
Description
Pin Gage, Material Tool Steel; Rc 60/65, Finish Steel - 10 Microfinish or Better, Diameter 0.4370, Tolerance +.0002/-.0000, Overall Length 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TITAN Flare Nut Crowsft Wrench Set, SAE, 10 pcs. (17296)
- GEARWRENCH 12 Piece 72-Tooth 12 Point Flex Head Ratcheting Combination Metric Wrench Set (9901D)
- GARDNER BENDER Long Nose Pliers with Cutter, Crimper (GS-385)
- WESTWARD Taping Knife, Flexible, 8", Blue Steel (13A728)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 0.156in (111215600)
- VERMONT GAGE Pin Gage Set, Minus, 0.20-1.28mm, Black (902200100)
- VERMONT GAGE Pin Gage, Plus, 0.398 In, Black (911139800)
- VERMONT GAGE Pin Gage, Minus, 0.242 In, Black (911224200)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 1.00mm (112101000)
- VERMONT GAGE Pin Gage, Plus, 0.021 In, Black (911102100)
- HHIP Sinlge Hole 1-2-3 Blocks Set (3402-0054)
- Vermont Gage Precision Gauges & Accessories