Shop All Gauge Blocks and Clamps
Vermont Gage
Pin Gage, Plus, Class ZZ, 0.421
Mfr # 111142100
Zoro # G0010040
product price: $3.69
/ea
Sold in multiples of 8 for $29.52
$29.52
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Tool Steel; Rc 60/65
- Overall Length 2 in
- Application Measures hole sizes within +.0002/-.0000"
- Finish Steel - 10 Microfinish or Better
- Diameter 0.4210
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vermont Gage
- MFR # 111142100
- Zoro # G0010040
- UPC # 662631014216
- Country of Origin United States
- Category Gauge Blocks and Clamps
Dimensions
Overall Length | 2 in |
Diameter | 0.4210 |
Details
Item | Pin Gage |
Material | Tool Steel; Rc 60/65 |
Application | Measures hole sizes within +.0002/-.0000" |
Finish | Steel - 10 Microfinish or Better |
Tolerance | +.0002/-.0000 |
Class | ZZ |
Includes | Certificate of Accuracy with NIST traceability |
Type | Go (Plus) |
Description
Pin Gage, Material Tool Steel; Rc 60/65, Finish Steel - 10 Microfinish or Better, Diameter 0.4210, Tolerance +.0002/-.0000, Overall Length 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIRCAT Jitterbug Sander (6700-JBS-332)
- DEWALT 14" x 3/32" x 1" Diamond Edge Chop Saw Wheel (DW8500)
- GREY PNEUMATIC 1"F X 3/4"M ADPT (4008AB)
- ALL-SOURCE 16 In. Straight Hickory Blacksmith Hammer Handle (303013)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 1.24mm (112201240)
- VERMONT GAGE Pin Gage Set, Minus, 10-13.98mm, Black (902200400)
- VERMONT GAGE Pin Gage, Plus, 0.093 In, Black (911109300)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 0.019in (111201900)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 2.77mm (112302770)
- VERMONT GAGE Pin Gage Set, Minus, 0.011-0.250 In, Black (901200300)
- H & H INDUSTRIAL PRODUCTS 100 X 33 X 52mm Triple Vee V-Block Set (3406-1034)
- Vermont Gage Precision Gauges & Accessories