Shop All Gauge Blocks and Clamps
Vermont Gage
Pin Gage, Plus, Class ZZ, 0.3675
Mfr # 111336750
Zoro # G9967006
product price: $2.79
/ea
Sold in multiples of 8 for $22.32
$22.32
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Tool Steel; Rc 60/65
- Includes Certificate of Accuracy with NIST traceability
- Finish Steel - 10 Microfinish or Better
- Diameter 0.3675
- Class ZZ
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vermont Gage
- MFR # 111336750
- Zoro # G9967006
- UPC # 662631033675
- Country of Origin United States
- Category Gauge Blocks and Clamps
Dimensions
Diameter | 0.3675 |
Overall Length | 2 in |
Details
Item | Pin Gage |
Material | Tool Steel; Rc 60/65 |
Includes | Certificate of Accuracy with NIST traceability |
Finish | Steel - 10 Microfinish or Better |
Class | ZZ |
Application | Measures hole sizes within +.0002/-.0000" |
Type | Go (Plus) |
Tolerance | +.0002/-.0000 |
Description
Pin Gage, Material Tool Steel; Rc 60/65, Finish Steel - 10 Microfinish or Better, Diameter 0.3675, Tolerance +.0002/-.0000, Overall Length 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 5/16"-20x1" OD HSS Round Adjustable Die Special (DWTSR1-51620)
- HALDER SIMPLEX Simplex 60 Replacement Face Insert, Mid (3203.06)
- DEWALT Pilot Drill Bits, For Wood, 3 3/4" L (DAH9334SPB)
- SENCO Air Framing Nailer, Full Rnd, 20 deg, Plast (FRAMEPRO 325FRHXP)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, .50mm (112100500)
- VERMONT GAGE Pin Gage, Minus, 0.097 In, Black (911209700)
- VERMONT GAGE Gage Pin Set, ZZ, Minus, .0065"-.0605" (101400100)
- VERMONT GAGE Pin Gage, Plus, 0.136 In, Black (911113600)
- VERMONT GAGE Pin Gage, Minus, 0.0300 In, Black (911203000)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 1.28mm (112101280)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 0.0055 (111400550)
- Vermont Gage Precision Gauges & Accessories