Shop All Gauge Blocks and Clamps
Vermont Gage
Pin Gage, Plus, Class ZZ, 0.2445
Mfr # 111324450
Zoro # G9965719
Sold in multiples of 8 for $22.32
$22.32
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Tool Steel; Rc 60/65
- Diameter 0.2445
- Class ZZ
- Application Measures hole sizes within +.0002/-.0000"
- Finish Steel - 10 Microfinish or Better
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vermont Gage
- MFR # 111324450
- Zoro # G9965719
- UPC # 662631032449
- Country of Origin United States
- Category Gauge Blocks and Clamps
Dimensions
Diameter | 0.2445 |
Overall Length | 2 in |
Details
Item | Pin Gage |
Material | Tool Steel; Rc 60/65 |
Type | Go (Plus) |
Class | ZZ |
Application | Measures hole sizes within +.0002/-.0000" |
Finish | Steel - 10 Microfinish or Better |
Tolerance | +.0002/-.0000 |
Includes | Certificate of Accuracy with NIST traceability |
Description
Pin Gage, Material Tool Steel; Rc 60/65, Finish Steel - 10 Microfinish or Better, Diameter 0.2445, Tolerance +.0002/-.0000, Overall Length 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Die, 1/2 In (6XZ85)
- MELIN TOOL CO Hss Stub GP End Mill Sq 1-1/4"X3/4, Number of Flutes: 2 (AS-1640)
- RIDGID Rubber End Cap (37962)
- JONARD TOOLS Booth Wrench, Plastic Handle/Steel Shaft (BW-532)
- VERMONT GAGE Pin Gage, Minus, 0.066 In, Black (911206600)
- VERMONT GAGE Pin Gage, Minus, 0.0270 In, Black (911202700)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 0.34mm (112200340)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 0.80mm (112200800)
- VERMONT GAGE Pin Gage, Minus, 0.501 In, Black (911250100)
- VERMONT GAGE Gage Pin Set, ZZ, Mns, .501"-.625", 125 pcs. (101200600)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 0.154 (111115400)
- Vermont Gage Precision Measuring Tools