Shop All Gauge Blocks and Clamps
Vermont Gage
Pin Gage, Plus, Class ZZ, 0.194
Mfr # 111119400
Zoro # G0007721
Sold in multiples of 8 for $29.52
$29.52
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Tool Steel; Rc 60/65
- Tolerance +.0002/-.0000
- Class ZZ
- Includes Certificate of Accuracy with NIST traceability
- Diameter 0.1940
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vermont Gage
- MFR # 111119400
- Zoro # G0007721
- UPC # 662631011949
- Country of Origin United States
- Category Gauge Blocks and Clamps
Dimensions
Diameter | 0.1940 |
Overall Length | 2 in |
Details
Item | Pin Gage |
Material | Tool Steel; Rc 60/65 |
Tolerance | +.0002/-.0000 |
Class | ZZ |
Includes | Certificate of Accuracy with NIST traceability |
Type | Go (Plus) |
Application | Measures hole sizes within +.0002/-.0000 in |
Finish | Steel - 10 Microfinish or Better |
Description
Pin Gage, Material Tool Steel; Rc 60/65, Finish Steel - 10 Microfinish or Better, Diameter 0.1940, Tolerance +.0002/-.0000, Overall Length 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNEX Internal Torx Impact Driver T30, 3/8"Dr (3670S4)
- SPEEDAIRE Engraving Pen, 1 CFM (21AC06)
- OSG Spiral Point Tap, 5/16"-18, Plug, UNC, 2 Flutes (1295200)
- DEWALT 8 Piece SAE Fold-Up Hex Key Set, DWHT70262M (DWHT70262M)
- VERMONT GAGE Pin Gage, Minus, 0.496 In, Black (911249600)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 0.102 (111110200)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 0.033 (111103300)
- VERMONT GAGE Pin Gage, Plus, 0.215 In, Black (911121500)
- VERMONT GAGE Pin Gage Library, Plus, 0.011-1.000, Black (901101500)
- VERMONT GAGE Gage Pin Set, ZZ, Plus, .0115"-.2505" (101300300)
- VERMONT GAGE Pin Gage Set, Minus, 0.011-0.250 In, Black (901200300)
- Vermont Gage Precision Measuring Tools