Shop All Gauge Blocks and Clamps
Vermont Gage
Pin Gage, Plus, Class ZZ, 0.156
Mfr # 111115600
Zoro # G0007259
product price: $2.99
/ea
Sold in multiples of 8 for $23.92
$23.92
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Tool Steel; Rc 60/65
- Type Go (Plus)
- Finish Steel - 10 Microfinish or Better
- Includes Certificate of Accuracy with NIST traceability
- Application Measures hole sizes within +.0002/-.0000"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vermont Gage
- MFR # 111115600
- Zoro # G0007259
- UPC # 662631011567
- Country of Origin United States
- Category Gauge Blocks and Clamps
Dimensions
Diameter | 0.1560 |
Overall Length | 2 in |
Details
Item | Pin Gage |
Material | Tool Steel; Rc 60/65 |
Type | Go (Plus) |
Finish | Steel - 10 Microfinish or Better |
Includes | Certificate of Accuracy with NIST traceability |
Application | Measures hole sizes within +.0002/-.0000" |
Class | ZZ |
Tolerance | +.0002/-.0000 |
Description
Pin Gage, Material Tool Steel; Rc 60/65, Finish Steel - 10 Microfinish or Better, Diameter 0.1560, Tolerance +.0002/-.0000, Overall Length 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO Demo Demon Carbide General Purpose, PK10, 10 PK (DS0909CGP10)
- KLEIN TOOLS General Purpose Torx Screwdriver T15 Round (19542)
- BIG HORN 4 Point Knob Thread 1/4-20, PK 5 (19716B-5PK)
- PLATT Black Protective Case, 19-1/8"L x 14-1/4"W x 7-3/4"D (1425)
- VERMONT GAGE Pin Gage Set, Minus, 0.917-1.000 In, Black (901201000)
- VERMONT GAGE Pin Gage, Plus, 0.160 In, Black (911116000)
- VERMONT GAGE Pin Gage, Minus, 0.440 In, Black (911244000)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 0.020in (111202000)
- VERMONT GAGE Pin Gage, Minus, 0.059 In, Black (911205900)
- VERMONT GAGE Gage Pin Set, ZZ, Plus, .0115"-1.0005" (101301500)
- VERMONT GAGE Pin Gage, Plus, 0.122 In, Black (911112200)
- Vermont Gage Precision Measuring Tools