Shop All Gauge Blocks and Clamps
Vermont Gage
Pin Gage, Plus, Class ZZ, 0.148
Mfr # 111114800
Zoro # G0007012
product price: $2.79
/ea
Sold in multiples of 8 for $22.32
$22.32
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Tool Steel; Rc 60/65
- Diameter 0.1480
- Type Go (Plus)
- Includes Certificate of Accuracy with NIST traceability
- Class ZZ
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vermont Gage
- MFR # 111114800
- Zoro # G0007012
- UPC # 662631011482
- Country of Origin United States
- Category Gauge Blocks and Clamps
Dimensions
Diameter | 0.1480 |
Overall Length | 2 in |
Details
Item | Pin Gage |
Material | Tool Steel; Rc 60/65 |
Type | Go (Plus) |
Includes | Certificate of Accuracy with NIST traceability |
Class | ZZ |
Finish | Steel - 10 Microfinish or Better |
Tolerance | +.0002/-.0000 |
Application | Measures hole sizes within +.0002/-.0000" |
Description
Pin Gage, Material Tool Steel; Rc 60/65, Finish Steel - 10 Microfinish or Better, Diameter 0.1480, Tolerance +.0002/-.0000, Overall Length 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Bosch 2 607 335 683 Battery (2 607 335 683 BATTERY BOSCH)
- WILLIAMS 1/2" Drive Impact Socket Black Industrial (14M-625)
- DORIAN Turning Toolholder, TNMG, MTJNL16-4D, LH (73310150903)
- SUPERCUT Bandsaw Blade, 111 L, 0.1875 W, 4 TPI, 0.025 Thick, Carbon Steel (444322)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 0.098in (111209800)
- VERMONT GAGE Pin Gage, Plus, 0.0250 In, Black (911102500)
- VERMONT GAGE Pin Gage, Minus, 0.239 In, Black (911223900)
- VERMONT GAGE Pin Gage, Minus, 0.188 In, Black (911218800)
- VERMONT GAGE Pin Gage, Plus, 0.068 In, Black (911106800)
- VERMONT GAGE Gage Pin Set, ZZ, Plus, .0115"-1.0005" (101301500)
- HHIP 5 X 2-1/2 X 3-1/8" Cast Iron V Block Set (3402-1003)
- Vermont Gage Precision Measuring Tools