Shop All Gauge Blocks and Clamps
Vermont Gage
Pin Gage, Plus, Class ZZ, 0.136
Mfr # 111113600
Zoro # G0007399
product price: $2.99
/ea
Sold in multiples of 8 for $23.92
$23.92
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Tool Steel; Rc 60/65
- Tolerance +.0002/-.0000
- Class ZZ
- Type Go (Plus)
- Application Measures hole sizes within +.0002/-.0000"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vermont Gage
- MFR # 111113600
- Zoro # G0007399
- UPC # 662631011369
- Country of Origin United States
- Category Gauge Blocks and Clamps
Dimensions
Diameter | 0.1360 |
Overall Length | 2 in |
Details
Item | Pin Gage |
Material | Tool Steel; Rc 60/65 |
Tolerance | +.0002/-.0000 |
Class | ZZ |
Type | Go (Plus) |
Application | Measures hole sizes within +.0002/-.0000" |
Includes | Certificate of Accuracy with NIST traceability |
Finish | Steel - 10 Microfinish or Better |
Description
Pin Gage, Material Tool Steel; Rc 60/65, Finish Steel - 10 Microfinish or Better, Diameter 0.1360, Tolerance +.0002/-.0000, Overall Length 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DORIAN Cut-Off Blade, 4.33 L, 0.094 W, 1.02 In H (73310162952)
- ERICKSON Adapt, ERK ADJ Float 180 DA Full (SS200FC188888)
- STARRETT 2-9/16" Synthetic Diamond Grit Hole Saw (KD0296-N)
- RECOIL Straight Flute Hand Tap, Plug, 3 (43125)
- VERMONT GAGE Pin Gage Set, Plus, 0.20-1.28mm, Black (902100100)
- VERMONT GAGE Pin Gage, Plus, 0.072 In, Black (911107200)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 0.032 (111103200)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 0.125in (111112500)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 0.01 (111201000)
- VERMONT GAGE Pin Gage, Minus, 0.0310 In, Black (911203100)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 0.93mm (112400930)
- Vermont Gage Precision Measuring Tools