Shop All Gauge Blocks and Clamps
Vermont Gage
Pin Gage, Plus, Class ZZ, 0.128
Mfr # 111112800
Zoro # G0007283
product price: $3.45
/ea
Sold in multiples of 8 for $27.60
$27.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Tool Steel; Rc 60/65
- Diameter 0.1280
- Class ZZ
- Type Go (Plus)
- Includes Certificate of Accuracy with NIST traceability
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vermont Gage
- MFR # 111112800
- Zoro # G0007283
- UPC # 662631011284
- Country of Origin United States
- Category Gauge Blocks and Clamps
Dimensions
Diameter | 0.1280 |
Overall Length | 2 in |
Details
Item | Pin Gage |
Material | Tool Steel; Rc 60/65 |
Class | ZZ |
Type | Go (Plus) |
Includes | Certificate of Accuracy with NIST traceability |
Application | Measures hole sizes within +.0002/-.0000" |
Tolerance | +.0002/-.0000 |
Finish | Steel - 10 Microfinish or Better |
Description
Pin Gage, Material Tool Steel; Rc 60/65, Finish Steel - 10 Microfinish or Better, Diameter 0.1280, Tolerance +.0002/-.0000, Overall Length 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALTER MEIER HOLDING AG Jaws For Wil676 (11128S41)
- GEDORE Arc Punch, 30mm (570030)
- HUSQVARNA Diamond Saw Blade, 20" dia., Wet Cutting (F 910C 20)
- KO-KEN Socket TORX E10 50mm 1/4 Sq. Drive (2325-E10)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 0.435 (111143500)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 0.499in (111249900)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 0.018 (111201800)
- VERMONT GAGE Pin Gage, Minus, 0.071 In, Black (911207100)
- VERMONT GAGE Pin Gauge Set, Tool Steel, 240 pcs. (901400300)
- VERMONT GAGE Pin Gage, Plus, 0.140 In, Black (911114000)
- VERMONT GAGE Pin Gage, Minus, 0.362 In, Black (911236200)
- Vermont Gage Gauge Blocks and Clamps