Shop All Gauge Blocks and Clamps
Vermont Gage
Pin Gage, Plus, Class ZZ, 0.121in
Mfr # 111112100
Zoro # G2590290
product price: $3.59
/ea
Sold in multiples of 3 for $10.77
$10.77
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Cylindrical
- Material Steel
- Nominal Size 0.121"
- Grade Class ZZ
- Measuring Range (In.) 0.121
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vermont Gage
- MFR # 111112100
- Zoro # G2590290
- UPC # 662631011215
- Country of Origin United States
- Category Gauge Blocks and Clamps
Dimensions
Nominal Size | 0.121" |
Overall Length | 2 in |
Diameter | 0.1210 in |
Gage Diameter Range | 0.0751" to 0.1800" |
Length (In.) | 2 |
Height (In.) | 2 |
Width (In.) | 0.1210 |
Gauge Diameter Range | 0.0751 in to 0.1800 in |
Diameter Sub-Range | 0.1005 in to 0.1250 in |
Diameter Increment | 0.0005 in |
Dimension Type | Inch |
Diameter Range | 0.0610 in to 0.5005 in |
Description
Class ZZ Go Pin Gauge, Material Steel, Finish Uncoated, Diameter 0.1210 in, Diameter Increment 0.0005 in, Diameter Range 0.0610 in to 0.5005 in, Diameter Sub-Range 0.1005 in to 0.1250 in, Dimension Type Inch, Gauge Type Go (Plus), Included Certification Certificate of Accuracy with NIST Traceability, Surface Finish 10 Microinch or Better, Tolerance 0.00020 in, Tolerance Class ZZ, Hardness RC 60/65, Long Form Calibration Certificate No, Overall Length 2 in, Standards ISO 17025
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO Precision Measuring Tool Kit, 3 Pc (64PKA068B)
- LEATHERHEAD TOOLS NY Hook, 17" HiViz Lime, w/ Chisel End (NYHL-17)
- STARRETT Blade Only (CB36-4R)
- WILTON Wilton 825-28824 5.5 in. Multi-Purpose Vise (825-28824)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 1.26mm (112201260)
- VERMONT GAGE Pin Gage, Plus, 0.089 In, Black (911108900)
- VERMONT GAGE Pin Gage, Minus, 0.073 In, Black (911207300)
- VERMONT GAGE Pin Gage, Minus, 0.064 In, Black (911206400)
- VERMONT GAGE Pin Gage, Minus, 0.197 In, Black (911219700)
- VERMONT GAGE Pin Gage, Plus, 0.070 In, Black (911107000)
- HHIP .200" Rectangular Gage Block Grade 2/A+/AS 0 (4101-0766)
- Vermont Gage Gauge Blocks and Clamps