Shop All Gauge Blocks and Clamps
Vermont Gage
Pin Gage, Plus, Class ZZ, 0.085
Mfr # 111108500
Zoro # G0006638
product price: $3.49
/ea
Sold in multiples of 8 for $27.92
$27.92
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Tool Steel; Rc 60/65
- Finish Steel - 10 Microfinish or Better
- Diameter 0.0850
- Application Measures hole sizes within +.0002/-.0000"
- Includes Certificate of Accuracy with NIST Traceability
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vermont Gage
- MFR # 111108500
- Zoro # G0006638
- UPC # 662631010850
- Country of Origin United States
- Category Gauge Blocks and Clamps
Dimensions
Diameter | 0.0850 |
Overall Length | 2 in |
Details
Item | Pin Gage |
Material | Tool Steel; Rc 60/65 |
Finish | Steel - 10 Microfinish or Better |
Application | Measures hole sizes within +.0002/-.0000" |
Includes | Certificate of Accuracy with NIST Traceability |
Tolerance | +.0002/-.0000 |
Type | Go (Plus) |
Class | ZZ |
Description
Pin Gage, Material Tool Steel; Rc 60/65, Finish Steel - 10 Microfinish or Better, Diameter 0.0850, Tolerance +.0002/-.0000, Overall Length 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAPRI TOOLS 3/8 in Drive 6 mm Hex Bit Socket (3-0537)
- RIDGID Screw, PK10 (34325)
- KLEIN TOOLS 9 1/2 in 2000(TM) Linemans Plier High Leverage w/ Fish Tape Puller, Wire Crimper, Steel (J2000-9NECRTP)
- AIRCAT 1/2" High Torque Ratchet, 805-HT-5 (805-HT-5)
- VERMONT GAGE Pin Gage Set, Plus, 0.006-0.060 In, Black (901100100)
- VERMONT GAGE Pin Gage, Minus, 0.091 In, Black (911209100)
- VERMONT GAGE Pin Gage Set, Minus, 1.31-4.99mm, Black (902400200)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 0.147 (111114700)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 0.998 (111199800)
- VERMONT GAGE Pin Gage, Plus, 0.067 In, Black (911106700)
- INSIZE Roller Bearing V-Block Set, Steel (6888-2)
- Vermont Gage Precision Measuring Tools