Shop All Gauge Blocks and Clamps
Vermont Gage
Pin Gage, Plus, Class ZZ, 0.0805
Mfr # 111308050
Zoro # G9964109
product price: $2.79
/ea
Sold in multiples of 8 for $22.32
$22.32
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Tool Steel; Rc 60/65
- Class ZZ
- Diameter 0.0805
- Overall Length 2 in
- Tolerance +.0002/-.0000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vermont Gage
- MFR # 111308050
- Zoro # G9964109
- UPC # 662631030803
- Country of Origin United States
- Category Gauge Blocks and Clamps
Dimensions
Diameter | 0.0805 |
Overall Length | 2 in |
Details
Item | Pin Gage |
Material | Tool Steel; Rc 60/65 |
Class | ZZ |
Tolerance | +.0002/-.0000 |
Finish | Steel - 10 Microfinish or Better |
Type | Go (Plus) |
Application | Measures hole sizes within +.0002/-.0000" |
Includes | Certificate of Accuracy with NIST traceability |
Description
Pin Gage, Material Tool Steel; Rc 60/65, Finish Steel - 10 Microfinish or Better, Diameter 0.0805, Tolerance +.0002/-.0000, Overall Length 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER APPLIANCE Heat Gun, Electric Powered, 120V AC, Fixed Temp. Setting, 2,200 W Watt, Pistol Handle (HG-801D-01)
- PFERD 4" Hand File - Swiss Pattern, Cut 2 (12612)
- CRESCENT H.K. PORTER 18-1/4" General Purpose, Center Cut Cutter (0090FC)
- HHIP 9 X 12" Post Length Steel Surface Gage (4401-2014)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 0.791 (111279100)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 0.218 (111221800)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 0.2225 (111422250)
- VERMONT GAGE Pin Gage, Minus, 0.066 In, Black (911206600)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 0.097 (111109700)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 0.876 (111287600)
- ASIMETO 36 pc Steel Grade 0 Asimeto Gauge Block Set (7650020)
- Vermont Gage Precision Measuring Tools