Shop All Gauge Blocks and Clamps
Vermont Gage
Pin Gage, Plus, Class ZZ, 0.0625
Mfr # 111306250
Zoro # G9963871
Sold in multiples of 8 for $27.12
$27.12
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Tool Steel; Rc 60/65
- Finish Steel - 10 Microfinish or Better
- Tolerance +.0002/-.0000
- Application Measures hole sizes within +.0002/-.0000 in
- Overall Length 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vermont Gage
- MFR # 111306250
- Zoro # G9963871
- UPC # 662631030629
- Country of Origin United States
- Category Gauge Blocks and Clamps
Dimensions
Overall Length | 2 in |
Diameter | 0.0625 |
Details
Item | Pin Gage |
Material | Tool Steel; Rc 60/65 |
Finish | Steel - 10 Microfinish or Better |
Tolerance | +.0002/-.0000 |
Application | Measures hole sizes within +.0002/-.0000 in |
Type | Go (Plus) |
Class | ZZ |
Includes | Certificate of Accuracy with NIST Traceability |
Description
Pin Gage, Material Tool Steel; Rc 60/65, Finish Steel - 10 Microfinish or Better, Diameter 0.0625, Tolerance +.0002/-.0000, Overall Length 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAVIES Round Grip Clamp Knob, 1/2-13 Size, 1.52"L, HR Phenolic (3018-D)
- CARDINAL SAFETY CO Safety Cutter with Double Wall Recessed, 6.375in L (C-107Y)
- KLEIN TOOLS Folding Utility Knife Utility, 6 1/2 in L (44130)
- KAPRO 985T - Titan Mason 48" Box Level (985T-41X-48)
- VERMONT GAGE Pin Gage, Minus, 0.095 In, Black (911209500)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 0.022 (111202200)
- VERMONT GAGE Pin Gage Set, Minus, 0.833-0.916 In, Black (901200900)
- VERMONT GAGE Pin Gage, Plus, 0.145 In, Black (911114500)
- VERMONT GAGE Pin Gage, Minus, 0.439 In, Black (911243900)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 13.90mm (112113900)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 3.43mm (112303430)
- Vermont Gage Precision Gauges & Accessories