Shop All Gauge Blocks and Clamps
Vermont Gage
Pin Gage, Plus, Class ZZ, 0.034
Mfr # 111103400
Zoro # G0006163
Sold in multiples of 7 for $27.93
$27.93
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Tool Steel; Rc 60/65
- Includes Certificate of Accuracy with NIST Traceability
- Application Measures hole sizes within +.0002/-.0000 in
- Tolerance +.0002/-.0000
- Diameter 0.0340
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vermont Gage
- MFR # 111103400
- Zoro # G0006163
- UPC # 662631010348
- Country of Origin United States
- Category Gauge Blocks and Clamps
Dimensions
Diameter | 0.0340 |
Overall Length | 2 in |
Details
Item | Pin Gage |
Material | Tool Steel; Rc 60/65 |
Includes | Certificate of Accuracy with NIST Traceability |
Application | Measures hole sizes within +.0002/-.0000 in |
Tolerance | +.0002/-.0000 |
Class | ZZ |
Type | Go (Plus) |
Finish | Steel - 10 Microfinish or Better |
Description
Pin Gage, Material Tool Steel; Rc 60/65, Finish Steel - 10 Microfinish or Better, Diameter 0.0340, Tolerance +.0002/-.0000, Overall Length 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS Williams Flare Nut Wrench Set (JHWWS-14)
- WESTWARD 15 3/8 in Crimper 10 to 1/0 AWG (13H894)
- REMCO Hygienic Tool Hanger, Yellow (06156)
- OSG End Mill, XL, Carbide, 1 In, 4 FL, SGL Sq End (464-1000)
- VERMONT GAGE Pin Gage Set, Minus, Class ZZ, 190 Pcs (101200400)
- VERMONT GAGE Pin Gage, Minus, 0.082 In, Black (911208200)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 0.989 (111298900)
- VERMONT GAGE Pin Gage, Minus, 0.199 In, Black (911219900)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 0.022 (111202200)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 2.77mm (112302770)
- INSIZE Adj. Angle Block, Hardened Steel (6535-25)
- Vermont Gage Precision Measuring Tools