Shop All Gauge Blocks and Clamps
Vermont Gage
Pin Gage, Plus, Class ZZ, 0.0325
Mfr # 111303250
Zoro # G9963591
product price: $2.99
/ea
Sold in multiples of 7 for $20.93
$20.93
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Tool Steel; Rc 60/65
- Diameter 0.0325
- Tolerance +.0002/-.0000
- Overall Length 2 in
- Application Measures hole sizes within +.0002/-.0000"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vermont Gage
- MFR # 111303250
- Zoro # G9963591
- UPC # 662631030322
- Country of Origin United States
- Category Gauge Blocks and Clamps
Dimensions
Diameter | 0.0325 |
Overall Length | 2 in |
Details
Item | Pin Gage |
Material | Tool Steel; Rc 60/65 |
Tolerance | +.0002/-.0000 |
Type | Go (Plus) |
Application | Measures hole sizes within +.0002/-.0000" |
Finish | Steel - 10 Microfinish or Better |
Includes | Certificate of Accuracy with NIST traceability |
Class | ZZ |
Description
Pin Gage, Material Tool Steel; Rc 60/65, Finish Steel - 10 Microfinish or Better, Diameter 0.0325, Tolerance +.0002/-.0000, Overall Length 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 9 3/4 in, Drive Size: 1/4 in , Num. of pieces:15 (453U43)
- WESTWARD Switch Cover (TT10812706G)
- DRILL AMERICA 1/2" Cobalt Heavy Duty Jobber Length Drill Bit (D/ACO1/2)
- IRWIN 24 in. X 2-1/2 in. D F Clamp (1825766)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 0.503 (111250300)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 0.562in (111256200)
- VERMONT GAGE Pin Gage, Plus, 0.713 In, Black (911171300)
- VERMONT GAGE Pin Gage, Plus, 0.04 In, Black (911104000)
- VERMONT GAGE Pin Gage, Minus, 0.074 In, Black (911207400)
- VERMONT GAGE Pin Gage, Minus, 0.084 In, Black (911208400)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 1.46mm (112101460)
- Vermont Gage Gauge Blocks and Clamps