Shop All Gauge Blocks and Clamps
Vermont Gage
Pin Gage, Plus, Class ZZ, 0.032
Mfr # 111103200
Zoro # G0006139
product price: $4.29
/ea
Sold in multiples of 7 for $30.03
$30.03
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Tool Steel; Rc 60/65
- Includes Certificate of Accuracy with NIST Traceability
- Diameter 0.0320
- Tolerance +.0002/-.0000
- Overall Length 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vermont Gage
- MFR # 111103200
- Zoro # G0006139
- UPC # 662631010324
- Country of Origin United States
- Category Gauge Blocks and Clamps
Dimensions
Diameter | 0.0320 |
Overall Length | 2 in |
Details
Item | Pin Gage |
Material | Tool Steel; Rc 60/65 |
Includes | Certificate of Accuracy with NIST Traceability |
Tolerance | +.0002/-.0000 |
Class | ZZ |
Application | Measures hole sizes within +.0002/-.0000 in |
Type | Go (Plus) |
Finish | Steel - 10 Microfinish or Better |
Description
Pin Gage, Material Tool Steel; Rc 60/65, Finish Steel - 10 Microfinish or Better, Diameter 0.0320, Tolerance +.0002/-.0000, Overall Length 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Air Chisel Hammer (DWMT70785)
- WRIGHT TOOL Socket 1/4" Drive 12 Point Standard Flex (2710)
- WIDIA Spiral Flute Tap, Modified Bottoming, 3 (5364506)
- WILLIAMS 48" L 6" Cap. Cast Iron Pipe Wrench, 48", Cast Iron, Heavy Duty (13532)
- VERMONT GAGE Pin Gage Set, Minus, Class ZZ, 50 Pcs (101200200)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 0.080in (111208000)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 0.068 (111106800)
- VERMONT GAGE Pin Gage, Plus, 0.145 In, Black (911114500)
- VERMONT GAGE Pin Gage, Minus, 0.018 In, Black (911201800)
- VERMONT GAGE Pin Gage, Minus, 0.502 In, Black (911250200)
- MITUTOYO Gage Block, Square, Steel, 0.100 In, ASME 0 (614191-531)
- Vermont Gage Precision Gauges & Accessories