Shop All Gauge Blocks and Clamps
Vermont Gage
Pin Gage, Plus, Class ZZ, 0.028
Mfr # 111102800
Zoro # G0005892
product price: $4.19
/ea
Sold in multiples of 7 for $29.33
$29.33
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Tool Steel; Rc 60/65
- Application Measures hole sizes within +.0002/-.0000 in
- Overall Length 2 in
- Diameter 0.0280
- Tolerance +.0002/-.0000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vermont Gage
- MFR # 111102800
- Zoro # G0005892
- UPC # 662631010287
- Country of Origin United States
- Category Gauge Blocks and Clamps
Dimensions
Overall Length | 2 in |
Diameter | 0.0280 |
Details
Item | Pin Gage |
Material | Tool Steel; Rc 60/65 |
Application | Measures hole sizes within +.0002/-.0000 in |
Type | Go (Plus) |
Tolerance | +.0002/-.0000 |
Finish | Steel - 10 Microfinish or Better |
Includes | Certificate of Accuracy with NIST traceability |
Class | ZZ |
Description
Pin Gage, Material Tool Steel; Rc 60/65, Finish Steel - 10 Microfinish or Better, Diameter 0.0280, Tolerance +.0002/-.0000, Overall Length 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEPHYR Power Bit, Hex Shank, Single End, PK5 (E3100X3-5PK)
- PRIME EDGE Knife Maintance Tool, Hand Held, Ceramic (HPE-2)
- VESTIL Prylever Bar, Wood, 4250 lb., 5 ft. Cap. (PLB-5)
- MILWAUKEE TOOL 1000 MCM Aluminum 15 Ton P-Style Die (49-15-P000)
- VERMONT GAGE Pin Gage, Plus, 0.078 In, Black (911107800)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 1.00mm (112101000)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 0.1 (111110000)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 0.062in (111206200)
- VERMONT GAGE Pin Gage, Minus, 0.262 In, Black (911226200)
- VERMONT GAGE Pin Gage, Plus, 0.261 In, Black (911126100)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 0.094 (111109400)
- Vermont Gage Gauge Blocks and Clamps