Shop All Gauge Blocks and Clamps
Vermont Gage
Pin Gage, Plus, Class ZZ, 0.023
Mfr # 111102300
Zoro # G0005859
product price: $3.59
/ea
Sold in multiples of 7 for $25.13
$25.13
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Tool Steel; Rc 60/65
- Application Measures hole sizes within +.0002/-.0000 in
- Includes Certificate of Accuracy with NIST traceability
- Class ZZ
- Tolerance +.0002/-.0000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vermont Gage
- MFR # 111102300
- Zoro # G0005859
- UPC # 662631010232
- Country of Origin United States
- Category Gauge Blocks and Clamps
Dimensions
Diameter | 0.0230 |
Overall Length | 2 in |
Details
Item | Pin Gage |
Material | Tool Steel; Rc 60/65 |
Application | Measures hole sizes within +.0002/-.0000 in |
Includes | Certificate of Accuracy with NIST traceability |
Class | ZZ |
Tolerance | +.0002/-.0000 |
Type | Go (Plus) |
Finish | Steel - 10 Microfinish or Better |
Description
Pin Gage, Material Tool Steel; Rc 60/65, Finish Steel - 10 Microfinish or Better, Diameter 0.0230, Tolerance +.0002/-.0000, Overall Length 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KODIAK CUTTING TOOLS 1/2-20 Standard Hand Tap Fractional (5504488)
- BESSEY 12 in Bar Clamp, Forged Steel Handle and 4 in Throat Depth (660-S12)
- PROTO Proto J5454F 1/2" Drive Long Handle Round Head Ratchet 15" (J5454F)
- SLUGGER BY FEIN Countersink, HSS, 2" Body dia, Single Ended (64298200820)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 0.023 (111202300)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 0.019 (111101900)
- VERMONT GAGE Pin Gage, Minus, 0.074 In, Black (911207400)
- VERMONT GAGE Pin Gage, Minus, 0.187 In, Black (911218700)
- VERMONT GAGE Pin Gage, Minus, 0.038 In, Black (911203800)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 0.095in (111209500)
- VERMONT GAGE Pin Gage, Minus, 0.0270 In, Black (911202700)
- Vermont Gage Gauge Blocks and Clamps