Shop All Gauge Blocks and Clamps
Vermont Gage
Pin Gage, Plus, Class ZZ, 0.022
Mfr # 111102200
Zoro # G0005761
product price: $3.29
/ea
Sold in multiples of 7 for $23.03
$23.03
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Includes Certificate of Accuracy
- Finish Uncoated
- Class ZZ
- Overall Length 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vermont Gage
- MFR # 111102200
- Zoro # G0005761
- UPC # 662631010225
- Country of Origin United States
- Category Gauge Blocks and Clamps
Dimensions
Overall Length | 2 in |
Diameter | 0.0220 in |
Diameter Increment | 0.0005 in |
Diameter Sub-Range | 0.0110 in to 0.0250 in |
Dimension Type | Inch |
Diameter Range | 0.0110 in to 0.0605 in |
Details
Item | Class ZZ Go Pin Gauge |
Material | Steel |
Includes | Certificate of Accuracy |
Finish | Uncoated |
Class | ZZ |
Tolerance | 0.00020 in |
Type | Go (Plus) |
Application | Measures hole sizes within +.0002/-.0000 in |
Long Form Calibration Certificate | No |
Included Certification | Certificate of Accuracy with NIST Traceability |
Gauge Type | Go (Plus) |
Tolerance Class | ZZ |
Hardness | RC 60/65 |
Standards | ISO 17025 |
Surface Finish | 10 Microinch or Better |
Description
Class ZZ Go Pin Gauge, Material Steel, Finish Uncoated, Diameter 0.0220 in, Diameter Increment 0.0005 in, Diameter Range 0.0110 in to 0.0605 in, Diameter Sub-Range 0.0110 in to 0.0250 in, Dimension Type Inch, Gauge Type Go (Plus), Included Certification Certificate of Accuracy with NIST Traceability, Surface Finish 10 Microinch or Better, Tolerance 0.00020 in, Tolerance Class ZZ, Hardness RC 60/65, Long Form Calibration Certificate No, Overall Length 2 in, Standards ISO 17025
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERFORMANCE TOOL 4-Pc Long Nose Plier Set (W30714)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150 Steam Oxide HSS RHS/RHC #11 (44081)
- TEKTON 1/2 Inch Drive Hex Bit Socket Set with Rail, 14-Piece (6-19 mm) (SHB92102)
- STARRETT Micrometer Set, 0 to 6 In, 0.001 In (S436.1CXRLZ)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 0.74mm (112200740)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 0.71mm (112400710)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 0.128in (111212800)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 0.018 (111201800)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 0.066 (111106600)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 0.01 (111101000)
- VERMONT GAGE Pin Gage, Minus, 0.749 In, Black (911274900)
- Vermont Gage Gauge Blocks and Clamps