Shop All Gauge Blocks and Clamps
Vermont Gage
Pin Gage, Plus, Class ZZ, 0.015
Mfr # 111101500
Zoro # G0005980
Sold in multiples of 7 for $25.55
$25.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Tool Steel; Rc 60/65
- Finish Steel - 10 Microfinish or Better
- Class ZZ
- Application Measures hole sizes within +.0002/-.0000 in
- Tolerance +.0002/-.0000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vermont Gage
- MFR # 111101500
- Zoro # G0005980
- UPC # 662631010157
- Country of Origin United States
- Category Gauge Blocks and Clamps
Dimensions
Diameter | 0.0150 |
Overall Length | 2 in |
Details
Item | Pin Gage |
Material | Tool Steel; Rc 60/65 |
Finish | Steel - 10 Microfinish or Better |
Class | ZZ |
Application | Measures hole sizes within +.0002/-.0000 in |
Tolerance | +.0002/-.0000 |
Type | Go (Plus) |
Includes | Certificate of Accuracy with NIST traceability |
Description
Pin Gage, Material Tool Steel; Rc 60/65, Finish Steel - 10 Microfinish or Better, Diameter 0.0150, Tolerance +.0002/-.0000, Overall Length 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Ball Lock Pin, Button Handle, 0.360" Tip L (LBR-SS3123)
- KLEIN TOOLS 9 1/2 in 2000(TM) Linemans Plier High Leverage w/ Fish Tape Puller, Wire Crimper, Steel (J2000-9NECRTP)
- REGAL CUTTING TOOLS 5/16-32 NEF Hand Tap H3 4 Flt Taper (011804AS)
- KLEIN TOOLS Parallel Jaw Grip 2-1/2-Inch Length (1685-20)
- VERMONT GAGE Pin Gage, Plus, 0.136 In, Black (911113600)
- VERMONT GAGE Pin Gage Set, Minus, Class ZZ, 50 Pcs (101200200)
- VERMONT GAGE Pin Gauge Set, Tool Steel, 190 pcs. (901300400)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 0.018 (111201800)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 0.156in (111215600)
- VERMONT GAGE Pin Gage Library, Plus, 0.011-0.750, Black (901101400)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 1.00mm (112101000)
- Vermont Gage Precision Gauges & Accessories