Shop All Gauge Blocks and Clamps
Vermont Gage
Pin Gage, Plus, Class ZZ, 0.014
Mfr # 111101400
Zoro # G0006032
Sold in multiples of 7 for $24.85
$24.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Tool Steel; Rc 60/65
- Application Measures hole sizes within +.0002/-.0000 in
- Finish Steel - 10 Microfinish or Better
- Diameter 0.0140
- Class ZZ
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vermont Gage
- MFR # 111101400
- Zoro # G0006032
- UPC # 662631010140
- Country of Origin United States
- Category Gauge Blocks and Clamps
Dimensions
Diameter | 0.0140 |
Overall Length | 2 in |
Details
Item | Pin Gage |
Material | Tool Steel; Rc 60/65 |
Application | Measures hole sizes within +.0002/-.0000 in |
Finish | Steel - 10 Microfinish or Better |
Class | ZZ |
Tolerance | +.0002/-.0000 |
Type | Go (Plus) |
Includes | Certificate of Accuracy with NIST traceability |
Description
Pin Gage, Material Tool Steel; Rc 60/65, Finish Steel - 10 Microfinish or Better, Diameter 0.0140, Tolerance +.0002/-.0000, Overall Length 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Standard, Phillips Bit 8 1/2 in, Drive Size: 1/4 in , Num. of pieces:11 (DWHT66417)
- FEIN Front Housing (31508248007)
- BIG HORN 6 Inch Outside Caliper (17062)
- MILWAUKEE TOOL 1/4 in. Drive 5mm Metric 6-Point Socket with FOUR FLAT Sides (45-34-9030)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 0.01 (111101000)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 0.94mm (112200940)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, .70mm (112100700)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 8.67mm (112408670)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 0.024 (111102400)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 2.30mm (112102300)
- VERMONT GAGE Pin Gage, Minus, 0.046 In, Black (911204600)
- Vermont Gage Precision Gauges & Accessories