Shop All Gauge Blocks and Clamps
Vermont Gage
Pin Gage, Plus, Class ZZ, 0.0085
Mfr # 111300850
Zoro # G9963180
product price: $6.29
/ea
Sold in multiples of 4 for $25.16
$25.16
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Tool Steel; Rc 60/65
- Tolerance +.0002/-.0000
- Diameter 0.0085
- Includes Certificate of Accuracy with NIST traceability
- Overall Length 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vermont Gage
- MFR # 111300850
- Zoro # G9963180
- UPC # 662631030087
- Country of Origin United States
- Category Gauge Blocks and Clamps
Dimensions
Diameter | 0.0085 |
Overall Length | 2 in |
Details
Item | Pin Gage |
Material | Tool Steel; Rc 60/65 |
Tolerance | +.0002/-.0000 |
Includes | Certificate of Accuracy with NIST traceability |
Type | Go (Plus) |
Class | ZZ |
Application | Measures hole sizes within +.0002/-.0000" |
Finish | Steel - 10 Microfinish or Better |
Description
Pin Gage, Material Tool Steel; Rc 60/65, Finish Steel - 10 Microfinish or Better, Diameter 0.0085, Tolerance +.0002/-.0000, Overall Length 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Die Holder Assembly (43-72-0155)
- AVEN Screwdriver, Slotted, 1.6mm x 50mm (13901)
- SLUGGER BY FEIN Annular Cutter, 1-1/8 in. (63134285109)
- GLOBAL INDUSTRIAL Composite 1 Drive Air Impact Wrench, 6 Ext. Anvil, 2200 Max Torque (133710)
- VERMONT GAGE Pin Gage, Minus, 0.245 In, Black (911224500)
- VERMONT GAGE Pin Gage, Minus, 0.038 In, Black (911203800)
- VERMONT GAGE Pin Gage, Minus, 0.241 In, Black (911224100)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 0.433 (111143300)
- VERMONT GAGE Pin Gage, Plus, 0.052 In, Black (911105200)
- VERMONT GAGE Pin Gage, Plus, 0.497 In, Black (911149700)
- VERMONT GAGE Pin Gage, Minus, 0.452 In, Black (911245200)
- Vermont Gage Precision Measuring Tools