Shop All Gauge Blocks and Clamps
Vermont Gage
Pin Gage, Plus, 0.982 In, Black
Mfr # 911198200
Zoro # G2324099
product price: $9.75
/ea
$9.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Cylindrical
- Material Steel
- Nominal Size 0.982"
- Grade Class ZZ
- Measuring Range (In.) 0.982
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vermont Gage
- MFR # 911198200
- Zoro # G2324099
- UPC # 662631912796
- Country of Origin United States
- Category Gauge Blocks and Clamps
Dimensions
Nominal Size | 0.982" |
Overall Length | 2 in |
Gage Diameter Range | 0.7601" to 1.0000" |
Width (In.) | 0.982 |
Length (In.) | 2" |
Diameter | 0.9820 in |
Gauge Diameter Range | 0.7601 in to 1.0000 in |
Diameter Range | 0.9170 in to 1.0005 in |
Dimension Type | Inch |
Diameter Sub-Range | 0.9505 in to 1.0005 in |
Diameter Increment | 0.0005 in |
Description
Class ZZ Go Pin Gauge, Material Steel, Finish Black Oxide, Diameter 0.9820 in, Diameter Increment 0.0005 in, Diameter Range 0.9170 in to 1.0005 in, Diameter Sub-Range 0.9505 in to 1.0005 in, Dimension Type Inch, Gauge Type Go (Plus), Included Certification Certificate of Accuracy with NIST Traceability, Surface Finish 10 Microinch or Better, Tolerance 0.00020 in, Tolerance Class ZZ, Hardness RC 60/65, Long Form Calibration Certificate No, Overall Length 2 in, Standards ISO 17025
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 4"-8 NPT Carbon Steel Pipe Tap (DWTPT4INCH)
- MAYHEW 2-Piece Dominator Weld Wakker Seam Cutting Chisel Set (60005)
- GEDORE Face Spanner Wrench, 13" Capacity, 7" L (44 4)
- ZORO SELECT Hanger Vibration Isolator, 230 to 310 lb. (48PW86)
- VERMONT GAGE Pin Gage, Minus, 0.753 In, Black (911275300)
- VERMONT GAGE Pin Gage, Minus, 0.115 In, Black (911211500)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 0.025 (111202500)
- VERMONT GAGE Pin Gage, Minus, 0.749 In, Black (911274900)
- VERMONT GAGE Pin Gage, Minus, 0.245 In, Black (911224500)
- VERMONT GAGE Pin Gage, Minus, 0.053 In, Black (911205300)
- VERMONT GAGE Pin Gage, Minus, 0.078 In, Black (911207800)
- Vermont Gage Precision Gauges & Accessories