Shop All Gauge Blocks and Clamps
Vermont Gage
Pin Gage, Plus, 0.974 In, Black
Mfr # 911197400
Zoro # G2324178
product price: $9.99
/ea
$9.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Cylindrical
- Material Steel
- Nominal Size 0.974"
- Grade Class ZZ
- Measuring Range (In.) 0.974
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vermont Gage
- MFR # 911197400
- Zoro # G2324178
- UPC # 662631912710
- Country of Origin United States
- Category Gauge Blocks and Clamps
Dimensions
Nominal Size | 0.974" |
Overall Length | 2 in |
Diameter | 0.9740 in |
Gage Diameter Range | 0.7601" to 1.0000" |
Length (In.) | 2" |
Width (In.) | 0.974 |
Gauge Diameter Range | 0.7601 in to 1.0000 in |
Dimension Type | Inch |
Diameter Increment | 0.0005 in |
Diameter Sub-Range | 0.9505 in to 1.0005 in |
Diameter Range | 0.9170 in to 1.0005 in |
Description
Class ZZ Go Pin Gauge, Material Steel, Finish Black Oxide, Diameter 0.9740 in, Diameter Increment 0.0005 in, Diameter Range 0.9170 in to 1.0005 in, Diameter Sub-Range 0.9505 in to 1.0005 in, Dimension Type Inch, Gauge Type Go (Plus), Included Certification Certificate of Accuracy with NIST Traceability, Surface Finish 10 Microinch or Better, Tolerance 0.00020 in, Tolerance Class ZZ, Hardness RC 60/65, Long Form Calibration Certificate No, Overall Length 2 in, Standards ISO 17025
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EUROBOOR High Speed Steel Annular Cutter w/Pin, 3/4" x 2" (HCL.3/4)
- BETA Hook Wrench w/Square Nose, 80-90mm (000990080)
- DRILL AMERICA 16.00mm Reduced Shank HSS Drill Bit 1/2" Shank (DWDRSD16.0MM)
- PROTO HEX KEYS 7pc SET METRIC (PO4985)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 0.072 (111107200)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 12.00mm (112112000)
- VERMONT GAGE Pin Gauge Set, Tool Steel, 190 pcs. (901300400)
- VERMONT GAGE Pin Gage Set, Minus, 0.061-0.250 In, Black (901200400)
- VERMONT GAGE Pin Gage, Plus, 0.090 In, Black (911109000)
- VERMONT GAGE Pin Gage, Plus, 0.752 In, Black (911175200)
- MITUTOYO Square, Steel, As-1, 0.20" (614192-541)
- Vermont Gage Gauge Blocks and Clamps