Shop All Gauge Blocks and Clamps
Vermont Gage
Pin Gage, Plus, 0.950 In, Black
Mfr # 911195000
Zoro # G2324415
$8.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Cylindrical
- Material Steel
- Nominal Size 0.950"
- Grade Class ZZ
- Measuring Range (In.) 0.950
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vermont Gage
- MFR # 911195000
- Zoro # G2324415
- UPC # 662631912475
- Country of Origin United States
- Category Gauge Blocks and Clamps
Dimensions
Nominal Size | 0.950" |
Length (In.) | 2" |
Overall Length | 2 in |
Diameter | 0.9500 in |
Width (In.) | 0.950 |
Gage Diameter Range | 0.7601" to 1.0000" |
Gauge Diameter Range | 0.7601 in to 1.0000 in |
Diameter Increment | 0.0005 in |
Diameter Range | 0.9170 in to 1.0005 in |
Diameter Sub-Range | 0.9170 in to 0.9500 in |
Dimension Type | Inch |
Description
Class ZZ Go Pin Gauge, Material Steel, Finish Black Oxide, Diameter 0.9500 in, Diameter Increment 0.0005 in, Diameter Range 0.9170 in to 1.0005 in, Diameter Sub-Range 0.9170 in to 0.9500 in, Dimension Type Inch, Gauge Type Go (Plus), Included Certification Certificate of Accuracy with NIST Traceability, Surface Finish 10 Microinch or Better, Tolerance 0.00020 in, Tolerance Class ZZ, Hardness RC 60/65, Long Form Calibration Certificate No, Overall Length 2 in, Standards ISO 17025
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LANG TOOLS Master Feeler Gauge Set For Heavy Duty Truck Valve Adjustment (3079)
- RIDGID Dies, Univ 1-2 Bspt Hs Ss (66785)
- SUPERCUT 158-inch x 1-inch x 0.035 x 8-12 TPI Premium Bimetal Blade (205039)
- TITAN RATCHET REPAIR KIT 1/4" (TL11368)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 8.67mm (112408670)
- VERMONT GAGE Pin Gage, Minus, 0.075 In, Black (911207500)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 0.34mm (112200340)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 0.526 (111252600)
- VERMONT GAGE Pin Gage, Plus, 0.497 In, Black (911149700)
- VERMONT GAGE Gage Pin Set, ZZ, Minus, .0115"-.2505" (101400300)
- INSIZE Magnetic V-Block Set, V Block Shape, Steel (6891-3)
- Vermont Gage Precision Measuring Tools