Shop All Gauge Blocks and Clamps
Vermont Gage
Pin Gage, Plus, 0.913 In, Black
Mfr # 911191300
Zoro # G2324738
$8.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Cylindrical
- Material Steel
- Nominal Size 0.913"
- Grade Class ZZ
- Measuring Range (In.) 0.913
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vermont Gage
- MFR # 911191300
- Zoro # G2324738
- UPC # 662631912109
- Country of Origin United States
- Category Gauge Blocks and Clamps
Dimensions
Nominal Size | 0.913" |
Overall Length | 2 in |
Length (In.) | 2" |
Width (In.) | 0.913 |
Gage Diameter Range | 0.7601" to 1.0000" |
Diameter | 0.9130 in |
Gauge Diameter Range | 0.7601 in to 1.0000 in |
Diameter Increment | 0.0005 in |
Diameter Sub-Range | 0.9005 in to 0.9165 in |
Dimension Type | Inch |
Diameter Range | 0.8330 in to 0.9165 in |
Description
Class ZZ Go Pin Gauge, Material Steel, Finish Black Oxide, Diameter 0.9130 in, Diameter Increment 0.0005 in, Diameter Range 0.8330 in to 0.9165 in, Diameter Sub-Range 0.9005 in to 0.9165 in, Dimension Type Inch, Gauge Type Go (Plus), Included Certification Certificate of Accuracy with NIST Traceability, Surface Finish 10 Microinch or Better, Tolerance 0.00020 in, Tolerance Class ZZ, Hardness RC 60/65, Long Form Calibration Certificate No, Overall Length 2 in, Standards ISO 17025
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXAIR Back Blow Safety Air Gun, 12" Ext. (1206SS-12-CS)
- PROTO 1/2" Drive Socket Set SAE 15 Pieces 3/8 in to 1 1/4 in , Full Polish (J54110)
- AMPCO SAFETY TOOLS 3/4 in Drive, 1-7/16" 6 pt SAE Socket, 6 Points (DW-3/4D1-7/16)
- BIG HORN 48-Inch Heavy-Duty Drywall T-Square (19583)
- VERMONT GAGE Pin Gage, Minus, 0.210 In, Black (911221000)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 0.0055 (111400550)
- VERMONT GAGE Gage Pin Set, ZZ, Mns, .006"-.625", 620 pcs. (101201100)
- VERMONT GAGE Pin Gage, Minus, 0.0630 In, Black (911206300)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 0.989 (111298900)
- VERMONT GAGE Pin Gage, Minus, 0.024 In, Black (911202400)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 0.791 (111279100)
- Vermont Gage Gauge Blocks and Clamps